FR405F - Flange Box

Arlington

  • $20.70 (Each)
  • $20.70 (Each)

  • $207.02 (Per 10)

  • $2,070.20 (Per 100)

In-Stock: 374 available at other locations ( find a store with stock)

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
FR405F
Manufacturer
Arlington
Manufacturer's Part Number
FR405F
Description
Flange Box
Non Metallic Flanged Fixtured Hand Box. For New Construction. For 5/8 Wall Finish Thickness Can Convert Up to 7/8 Wall Finish Thickness.
Slang Terms

Suggest a New Term
Categories
Outlet Boxes, Covers & Hangers - Non-Metallic Mark as Incorrect
Suggest a New Category
Classification
Floor Boxes
UNSPSC
39121303 - Electrical boxes
UPC/GTIN
018997126818 / 00018997126818
Weight per unit
0.406 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$20.70 (Each)
Carton
$20.70 (Each)
Standard Packaging
$207.02 (Per 10)
Stock Availability
Nacogdoches
0 (Find nearest stock)
All Stores
374
Resources
Images
 
 
FR405F - Small Image
 
FR405F - Large Image
Other Links
 
 
FR405F - Other
 
FR405F - Other
Attachments
 
 
FR405F - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
High Strength Polycarbonate
Material, Color, and Finish
Color
Black
Dimensions and Weight
Length
6.75
Size
L(6.750) x W(6.750) x H(1.375)
Width
6.75
Descriptions
Description
FLANGE BOX
Extra Long Description
ARL FR405F FLANGE BOX
Long Description
Non Metallic flanged fixtured hand box. For New construction. For 5/8 wall finish thickness can convert up to 7/8 wall finish thickness.
Product Type
Flange Box
Manufacturer Information
Brand
ARLINGTON
Manufacturers Part Number
FR405F
GTIN
00018997126818
UPC
018997126818
Taxonomies, Classifications, and Categories
Category Description
FLOOR BOXES
Packaging
Weight per each
0.406
Carton
1
Package
10
Uses, Certifications, and Standards
Application
Pan Box
Standard
UL
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 374

Location search:

Greater Nacogdoches Area

Location Stock Available

Distribution Centers

Location Stock Available
Denver
10 View Store
Tyler
2 View Store

A-L

Location Stock Available

* All prices subject to change.

Begin Live Chat