MM23 - 23" Meter MNT Base

Arlington Industries

  • Special Order Item
  • $0.00 (Each)

  • $0.00 (Per 10)

  • $0.00 (Per 100)

In-Stock: 0 available locally (Texarkana, TX) (change location)

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
MM23
Manufacturer
Arlington Industries
Manufacturer's Part Number
MM23
Description
23" Meter MNT Base
Meter Mounting Base 1 Piece Construction Paintable, Gangable, Uv Rated. Provides A 1" Overhang to Cover Siding. For All Siding Types. Dimensions 23X18.
Slang Terms

Suggest a New Term
Categories
Meter Sockets & Mounting Assem - Meter Socket & Metering Accy. Mark as Incorrect
Suggest a New Category
Classification
Meter Socket & Metering Accessories
UNSPSC
31162307 - Mounting plates
UPC/GTIN
018997422828 / 00018997422828
Weight per unit
2.92 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Stock Availability
Texarkana
0
All Stores
0
Resources
Images
 
 
MM23 - Small Image
 
MM23 - Large Image
 
MM23 - Video
Attachments
 
 
MM23 - Specification Sheet
Other Links
 
 
MM23 - Other
 
MM23 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Plastic
Material, Color, and Finish
Color
White
Dimensions and Weight
Height
1.125
Width
17.625
Length
23
Size
L(23.000) x W(17.625) x H(1.125)
Descriptions
Long Description
Meter mounting base 1 piece construction paintable, gangable, UV Rated. Provides a 1" overhang to cover siding. For all siding types. Dimensions 23x18.
Special Features
Paintable
Product Type
23" Meter Mount Block
extra long description
ARL MM23 23" METER MOUNT BLOCK
Description
23" METER MNT BASE
Additional Information
media
Yes
Manufacturer Information
Brand
Arlington Industries
Manufacturers Part Number
MM23
GTIN
00018997422828
UPC
018997422828
Packaging
Weight per each
2.92
Carton
10
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 0

Location search:

Greater Texarkana Area

Location Stock Available

Distribution Centers

Location Stock Available

A-L

Location Stock Available

M-Z

Location Stock Available

* All prices subject to change.

Begin Live Chat