NM900 - 1/2" Snap In Blank

Arlington

  • $0.30 (Each)
  • $0.30 (Each)

  • $30.43 (Per 100)

In-Stock: 692 available at other locations ( find a store with stock)

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
NM900
Manufacturer
Arlington
Manufacturer's Part Number
NM900
Description
1/2" Snap In Blank
Non Metallic Snap In Knockout Bushings. Color Black. Trade Size 1/2".
Slang Terms

Suggest a New Term
Categories
Outlet Boxes, Covers & Hangers - Non-Metallic Mark as Incorrect
Suggest a New Category
Classification
Locknuts, Bushings, Re-Bushings, Re-Washers, Threaded Plugs, Knockout Plugs
UNSPSC
39121321 - Electrical Box Hardware and Accessories
UPC/GTIN
018997540003 / 00018997540003
Weight per unit
0.004 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$0.30 (Each)
Carton
$0.30 (Each)
Standard Packaging
$30.43 (Per 100)
Stock Availability
Corsicana
0 (Find nearest stock)
DFW RDC
0
All Stores
692
Resources
Images
 
 
NM900 - Small Image
 
NM900 - Large Image
Attachments
 
 
NM900 - Specification Sheet
Other Links
 
 
NM900 - Other
 
NM900 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Plastic
Material, Color, and Finish
Color
Black
Dimensions and Weight
Size
L(1.015) x W(1.015) x H(0.442)
Descriptions
extra long description
ARL NM900 1/2" PLS KNCK-OUT SEAL
Description
1/2" SNAP IN BLANK
Product Type
1/2" PLS KNCK-Out Seal
Long Description
Non metallic snap in knockout bushings. Color Black. Trade Size 1/2".
Manufacturer Information
Brand
ARLINGTON
Manufacturers Part Number
NM900
GTIN
00018997540003
UPC
018997540003
Taxonomies, Classifications, and Categories
Category Description
Locknuts, Bushings, Re-Bushings, Re-Washers, Threaded Plugs, Knockout Plugs
Type
BLANK
Packaging
Weight per each
0.004
Carton
1
Package
100
Uses, Certifications, and Standards
Application
Knockout
standard
UL
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 692

Location search:

Greater DFW RDC Area

Location Stock Available

Distribution Centers

Location Stock Available
Austin RDC
100 View Store
West Wichita
139 View Store

A-L

Location Stock Available
Killeen
233 View Store

M-Z

Location Stock Available
Pecos
140 View Store
Salina
80 View Store

* All prices subject to change.

Begin Live Chat