SG50AST - 1/2" Insltd Sdlegrp Snptite Conn (.71-.91)

Arlington Industries

  • $3.51 (Each)
  • $3.51 (Each)

  • $175.55 (Per 50)

  • $351.10 (Per 100)

  • $1,755.50 (Per 500)

Available from manufacturer.

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
SG50AST
Manufacturer
Arlington Industries
Manufacturer's Part Number
SG50AST
Description
1/2" Insltd Sdlegrp Snptite Conn (.71-.91)
Zinc Die-Cast, 1/2" Knockout Saddle-Type Connector With Spring Set Screw For Securing Aluminum and Steel Cable. Snaps Into Knockout With External Spring Steel Clip. Provided With Insulated Throat. Concrete Tight When Taped. Supports .630 to .900 Cable Range With A .620 End Stop Diameter.
Slang Terms

Suggest a New Term
Categories
Condubx, Non-Metallic CBL, S. - Bx, Mc, Armored Cable Fittings Mark as Incorrect
Suggest a New Category
Classification
Cord Connectors & Cord Grips
UNSPSC
39121419 - Flex connectors
UPC/GTIN
018997175014 / 00018997175014
Weight per unit
0.09 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$3.51 (Each)
Carton
$175.55 (Per 50)
Standard Packaging
$1,755.50 (Per 500)
Stock Availability
Durant
0
Oklahoma City
0
All Stores
0
Resources
Images
 
 
SG50AST - Small Image
 
SG50AST - Large Image
Other Links
 
 
SG50AST - Other
 
SG50AST - Other
Attachments
 
 
SG50AST - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Zinc
Material, Color, and Finish
Color
Silver
Dimensions and Weight
Size
L(1.145) x W(1.277) x H(1.277)
Descriptions
Description
1/2" INSLTD SDLEGRP SNPTITE CONN (.71-.91)
Extra Long Description
ARL SG50AST 1/2"SDLEGRP SNPT W/IN
Long Description
Zinc die-cast, 1/2" knockout saddle-type connector with spring set screw for securing aluminum and steel cable. Snaps into knockout with external spring steel clip. Provided with insulated throat. Concrete tight when taped. Supports .630 to .900 cable range with a .620 end stop diameter.
Product Type
1/2"Sdlegrp SNPT W/In
Special Features
With Insulated Throat, Concrete Tight
Manufacturer Information
Brand
Arlington Industries
Manufacturers Part Number
SG50AST
GTIN
00018997175014
UPC
018997175014
Taxonomies, Classifications, and Categories
Category Description
CORD CONNECTORS & CORD GRIPS
Type
Snap-on
Packaging
Weight per each
0.09
Carton
50
Package
500
Uses, Certifications, and Standards
Application
AC/MC/HCF/MCI-A/AC90/ACG90/Flex/MC-PCS
Standard
CULUS and CSA
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 0

Location search:

Greater Oklahoma City Area

Location Stock Available

Distribution Centers

Location Stock Available

A-L

Location Stock Available

M-Z

Location Stock Available

* All prices subject to change.

Begin Live Chat