ASDJBR4D9BK6P - 4" 9W Led Thin Downlight 27K/3K/35K/4K/50K Black

ASD

  • $11.88 (Each)
  • $11.88 (Each)

  • $71.28 (Per 6)

In-Stock: 72 available at other locations ( find a store with stock)

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
ASDJBR4D9BK6P
Manufacturer's Part Number
ASD-JBR-4D9BK-6P
Description
4" 9W Led Thin Downlight 27K/3K/35K/4K/50K Black
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Lighting Mark as Incorrect
Suggest a New Category
Classification
Led General Purpose Lighting
UNSPSC
-
UPC/EAN/GTIN
810190200148
Weight per unit
0
Price & Packaging
Minimum Order Quantity
1
Unit
$11.88 (Each)
Standard Packaging
$71.28 (Per 6)
Stock Availability
Bastrop
0 (Find nearest stock)
Austin RDC
0
All Stores
72
Resources
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Descriptions
Description
4" 9W LED THIN DOWNLIGHT 27K/3K/35K/4K/50K BLACK
Manufacturer Information
Manufacturers Part Number
ASD-JBR-4D9BK-6P
Taxonomies, Classifications, and Categories
Category Description
LED GENERAL PURPOSE LIGHTING
Packaging
Weight per each
0
Carton
1
Package
6
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 72

Location search:

Greater Austin RDC Area

Location Stock Available

Distribution Centers

Location Stock Available

A-L

Location Stock Available
Benton
72 View Store

M-Z

Location Stock Available

* All prices subject to change.

Begin Live Chat