CWDM3545 - 1HP, 3450RPM, 3PH, 60HZ, 56C, 3516M, Tenv, F1

Baldor

  • Special Order Item
  • $0.00 (Each)

In-Stock: 0 available locally (Nacogdoches, TX) (change location)

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
CWDM3545
Manufacturer
Baldor
Manufacturer's Part Number
CWDM3545
Description
1HP, 3450RPM, 3PH, 60HZ, 56C, 3516M, Tenv, F1
Electric Motors, Washdown Duty, Three Phase, Totally Enclosed, Rigid Mount, Horsepower: 1, RPM: 3450, Frame Size: 56C, Voltage Rating: 208-230/460 Vac, Frequency: 60 HZ, Rotation: Reversible, Full Load Amps: 74.0 Amp, Bearings: Ball, Service Factor: 1.15,
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Tools & Testers Mark as Incorrect
Suggest a New Category
Classification
Motors
UNSPSC
26101112 - General purpose motor AC
UPC/GTIN
781568108550 / 00781568108550
Weight per unit
33 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Stock Availability
Nacogdoches
0 (Find nearest stock)
All Stores
2
Resources
Images
 
 
CWDM3545 - Large Image
 
CWDM3545 - Large Image
Specifications Sheets
 
 
CWDM3545 - Specification Sheet
Installation Sheets
 
 
CWDM3545 - Installation Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Phase
3 in
Voltage Rating
230/460 V
Descriptions
Product Type
1HP, 3450RPM, 3PH, 60HZ, 56C, 3516M, Tenv, F1, N
extra long description
BALDOR CWDM3545 1HP,3450RPM,3PH,60H
Description
1HP,3450RPM,3PH,60HZ,56C,3516M,TENV,F1
Long Description
Electric Motors, Washdown Duty, Three Phase, Totally Enclosed, Rigid Mount, Horsepower: 1, RPM: 3450, Frame Size: 56C, Voltage Rating: 208-230/460 VAC, Frequency: 60 Hz, Rotation: Reversible, Full Load Amps: 74.0 Amp, Bearings: Ball, Service Factor: 1.15,
Special Features
1HP,3450RPM,3PH,60HZ,56C,3516M,TENV,F1
Additional Information
Power Factor
0.88 in
Service Factor
1.25 IN
horsepower
74565
frame
56 V
Speed Rating
3,450 rpm
Insulation Class
F
Base
Rigid
Manufacturer Information
Manufacturers Part Number
CWDM3545
Brand
BALDOR
GTIN
00781568108550
UPC
781568108550
Taxonomies, Classifications, and Categories
Category Description
Motors
Type
AC Motors
Packaging
Weight per each
33
Carton
1
Uses, Certifications, and Standards
Frequency Rating
60 Hz
Mounting
F1
Enclosure
TENV
Application
Wash Down
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 2

Location search:

Greater Nacogdoches Area

Location Stock Available

Distribution Centers

Location Stock Available
Bossier City
2 View Store

A-L

Location Stock Available

M-Z

Location Stock Available

* All prices subject to change.

Begin Live Chat