EL3504 - Baldor Motor FR56 RPM1745 SP .5HP

Baldor/Abb Motors & Mechanical

  • Special Order Item
  • $0.00 (Each)

In-Stock: 0 available locally (Nacogdoches, TX) (change location)

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
EL3504
Manufacturer
Baldor/Abb Motors & Mechanical
Manufacturer's Part Number
EL3504
Description
Baldor Motor FR56 RPM1745 SP .5HP
00781568138601|0781568|781568138601|78156813860|13860|EL3504|.5HP, 1745RPM, 1PH, 60HZ, 56, 3424LC, Tefc, F1|Balder EL3504|Baldir EL3504|Baldor EL3504|Baldor-Reliance EL3504|Baldur El3504
Slang Terms

Suggest a New Term
Category
Unassigned
Classification
Motors
UNSPSC
26101112 - General purpose motor AC
UPC/EAN/GTIN
781568138601
Weight per unit
30 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Stock Availability
Nacogdoches
0
All Stores
0
Resources
Images
 
 
EL3504 - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Voltage Rating
115/230 VAC
Phase
1 PH
Descriptions
Long Description
00781568138601|0781568|781568138601|78156813860|13860|EL3504|.5HP,1745RPM,1PH,60HZ,56,3424LC,TEFC,F1|Balder EL3504|Baldir EL3504|Baldor EL3504|Baldor-Reliance EL3504|Baldur EL3504
Special Features
.5HP,1745RPM,1PH,60HZ,56,3424LC,TEFC,F1
Product Type
.5HP, 1745RPM, 1PH, 60HZ, 56, 3424LC, Tefc, F1
Description
BALDOR MOTOR FR56 RPM1745 SP .5HP
Additional Information
horsepower
0.5 in
Power Factor
0.89 in
Service Factor
1.25 IN
frame
56 V
Speed Rating
1,745 rpm
Insulation Class
F
Base
Rigid
Manufacturer Information
Brand
Baldor/Abb Motors & Mechanical
sub brand
Super-E
Manufacturers Part Number
EL3504
Taxonomies, Classifications, and Categories
Type
AC Motors
Category Description
Motors
Packaging
Weight per each
30
Carton
1
Uses, Certifications, and Standards
Frequency Rating
60 Hz
Mounting
F1
Application
General Purpose
Enclosure
TEFC
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 0

Location search:

Greater Nacogdoches Area

Location Stock Available

Distribution Centers

Location Stock Available

A-L

Location Stock Available

M-Z

Location Stock Available

* All prices subject to change.

Begin Live Chat