S18RW3RQ1 - 33689 Thru Beam Sensor

Banner Engineering

  • $91.00 (Each)
  • $91.00 (Each)

In-Stock: 8 available at other locations ( find a store with stock)

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
S18RW3RQ1
Manufacturer
Banner Engineering
Manufacturer's Part Number
Description
33689 Thru Beam Sensor
Barrel Mount Sensor, Micro 4-Pin Integral QD Connection Type, IP69K Ip Rating, Infrared Led Light Source, Polycarbonate (Lens);Thermoplastic (Housing) Material, Nema 6P Nema Rating, Dark Operate Operating Mode, -40 to +70 °C Operating Temperature Range, 3.36 In;85.3 MM Overall Width, SPST Pole Throw Configuration, 16/8 MS (On/Off) Response Time, 20000 MM Sensing Distance, Diffuse Sensing Method, Completely Epoxy-Encapsulated to Provide Superior Durability, Designed to Meet Rigorous IP69K Standards For Use
Slang Terms

Suggest a New Term
Categories
Proximity Sensors - Photoelectric Sensors Mark as Incorrect
Suggest a New Category
Classification
Sensors
UNSPSC
-
UPC/EAN/GTIN
66248833689
Weight per unit
0.144 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$91.00 (Each)
Stock Availability
Nacogdoches
0 (Find nearest stock)
All Stores
8
Resources
Specifications Sheets
 
 
S18RW3RQ1 - Specification Sheet
 
S18RW3RQ1 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Thermoplastic (Housing);Polycarbonate (Lens)
Voltage Rating
20 to 250 V ac
Descriptions
Description
33689 THRU BEAM SENSOR
Long Description
Barrel Mount Sensor, Micro 4-Pin Integral QD Connection Type, IP69K IP Rating, Infrared LED Light Source, Polycarbonate (Lens);Thermoplastic (Housing) Material, NEMA 6P NEMA Rating, Dark Operate Operating Mode, -40 to +70 °C Operating Temperature Range, 3.36 in;85.3 mm Overall Width, SPST Pole Throw Configuration, 16/8 ms (ON/OFF) Response Time, 20000 mm Sensing Distance, Diffuse Sensing Method, Completely Epoxy-Encapsulated to Provide Superior Durability, Designed to Meet Rigorous Ip69k Standards for Use
Product Type
Barrel Mount Sensor
Short Description
Barrel Mount Sensor, NEMA 6P, 3.36 in (L)
Special Features
Featuring Ez-Beam(R) Technology for Reliable Sensing Without the Need for adjustments;Completely Epoxy-Encapsulated to Provide Superior Durability, Designed to Meet Rigorous Ip69k Standards for Use In 1200 Psi Washdowns;Dual-Indicator System for Simple Sensor Performance Monitoring;20 to 250 V Ac Spst Solid-State Switch Output, Maximumload 300 Ma
Additional Information
Body Shape
Barrel
Connection Type
Micro 4-Pin Integral QD
Ip Rating
IP69K
Light Source
Infrared LED
Operating Mode
Dark Operate
Operating Temperature Range
-40 to +70 °C
Overall Width
3.36 in;85.3 mm
Package Quantity
1 ct
Pole Throw Configuration
SPST
Response Time
16/8 ms (ON/OFF)
Sensing Distance
20000 mm
Sensing Method
Diffuse
Standards Met
cURus Certified;cSAus Certified;CCC Certificate;CE Certified
Manufacturer Information
Brand
Banner Engineering
Manufacturers Part Number
S18RW3RQ1
Taxonomies, Classifications, and Categories
Category Description
SENSORS
Packaging
Weight
0.14 lb
Weight per each
0.144
Carton
1
Uses, Certifications, and Standards
Nema Rating
NEMA 6P
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 8

Location search:

Greater Nacogdoches Area

Location Stock Available
Henderson
4 View Store
Jasper
4 View Store

Distribution Centers

Location Stock Available

A-L

Location Stock Available

M-Z

Location Stock Available

* All prices subject to change.

Begin Live Chat