SM312DQD - 26834 380MM 2M 10-30V DC Difus

Banner

  • $202.80 (Each)
  • $202.80 (Each)

In-Stock: 6 available locally (Nacogdoches, TX) ( change location)

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
SM312DQD
Manufacturer
Banner
Manufacturer's Part Number
SM312DQD
Description
26834 380MM 2M 10-30V DC Difus
Photoelectric Sensor, 10 to 30 V DC, 0.14 LB
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Controls Mark as Incorrect
Suggest a New Category
Classification
Sensors
UNSPSC
39121528 - Photoelectric sensors
UPC/GTIN
662488268343 / 00662488268343
Weight per unit
0.135 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$202.80 (Each)
Stock Availability
Nacogdoches
6 (Check another store)
All Stores
9
Resources
Images
 
 
SM312DQD - Small Image
 
SM312DQD - Large Image
 
SM312DQD - Large Image
Attachments
 
 
SM312DQD - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Voltage Rating
10 to 30 V dc
Descriptions
Description
26834 380MM 2M 10-30V DC DIFUS
Features
Mini-Beam:Diffuse, Range:380 Mm;Input:10-30 V Dc, Output:Bipolar:1 Npn;1 Pnp, Euro M12 4-Pin Integral Qd.
Long Description
Photoelectric Sensor, 10 to 30 V dc, 0.14 lb
Product Type
Photoelectric Sensor
Short Description
380MM 2M 10-30V dc DIFUS
Additional Information
Standards Met
cRUUS;CE;CSA Certified
Manufacturer Information
Brand
Banner
Manufacturers Part Number
SM312DQD
GTIN
00662488268343
UPC
662488268343
Taxonomies, Classifications, and Categories
Category Description
SENSORS
Packaging
Weight
0.14 lb
Weight per each
0.135
Carton
1
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 9

Location search:

Greater Nacogdoches Area

Location Stock Available
Lufkin
3 View Store
Nacogdoches
6 View Store

Distribution Centers

Location Stock Available

A-L

Location Stock Available

M-Z

Location Stock Available

* All prices subject to change.

Begin Live Chat