SMB30SC - 52521 Compact 30MM Swivel

Banner

  • $17.00 (Each)
  • $17.00 (Each)

In-Stock: 1 available at other locations ( find a store with stock)

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
SMB30SC
Manufacturer
Banner
Manufacturer's Part Number
SMB30SC
Description
52521 Compact 30MM Swivel
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Controls Mark as Incorrect
Suggest a New Category
Classification
Sensors
UNSPSC
31162504 - Electrical fixture brackets
UPC/GTIN
662488525217 / 00662488525217
Weight per unit
0.16 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$17.00 (Each)
Stock Availability
Nacogdoches
0 (Find nearest stock)
All Stores
1
Resources
Images
 
 
SMB30SC - Small Image
 
SMB30SC - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Descriptions
Description
52521 COMPACT 30MM SWIVEL
Product Type
Mounting Bracket, 58.7 MM HT, W: 66.5 MM
Manufacturer Information
Brand
Banner
Manufacturers Part Number
SMB30SC
GTIN
00662488525217
UPC
662488525217
Taxonomies, Classifications, and Categories
Category Description
SENSORS
Packaging
Weight per each
0.16
Carton
1
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 1

Location search:

Greater Nacogdoches Area

Location Stock Available

Distribution Centers

Location Stock Available
Alexandria
1 View Store

A-L

Location Stock Available

M-Z

Location Stock Available

* All prices subject to change.

Begin Live Chat