10106SCNK - Encl NMA1 SC Encl

Eaton

  • $34.75 (Each)
  • $34.75 (Each)

In-Stock: 0 available locally (Tucson, AZ) (change location)
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
10106SCNK
Manufacturer
Eaton
Manufacturer's Part Number
10106SCNK
Description
Encl NMA1 SC Encl
Type 1 Screw Cover Enclosure, Steel, Wall Mount, Gray, Painted, 6 In Overall Width, 10 In Overall Length, 10 In Overall Height
Slang Terms

Suggest a New Term
Categories
Metal Enclosures & Cabinets - Nema Type 1 Metallic Enclosure Mark as Incorrect
Suggest a New Category
Classification
Steel Junction Boxes
UNSPSC
39121324 - Electrical general purpose enclosure
UPC/GTIN
782051224412 / 00782051224412
Weight per unit
7.733 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$34.75 (Each)
Stock Availability
Tucson
0 (Find nearest stock)
Phoenix
33
All Stores
122
Resources
Images
 
 
10106SCNK - Small Image
 
10106SCNK - Large Image
 
10106SCNK - Large Image
Attachments
 
 
10106SCNK - Specification Sheet
Other Links
 
 
10106SCNK - Other
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
Steel
Cover Type
Screw Cover
Dimensions and Weight
Overall Length
10 in;254 mm
Descriptions
Description
ENCL NMA1 SC ENCL
Special Features
Enclosure Body Has Mounting Holes on the Back;Cover Is Secured to the Body With Plated Pan Head Combo Screws;Keyhole Slots Provided in the Cover Allow Easy Access to the Inside Without Removing the Screws
Product Type
Type 1 Screw Cover Enclosure
Long Description
Type 1 Screw Cover Enclosure, Steel, Wall Mount, Gray, Painted, 6 in Overall Width, 10 in Overall Length, 10 in Overall Height
Short Description
Type 1 Screw On Enclosure, 10 x 6 x 10 in, Powder Coated, 4 KO
extra long description
B-LINE 10106 SC NK SC ENC W/O KO 10
Features
Eaton's B-Line series junction boxes provide reliable environmental protection and are used as commercial wiring, junction, pull, and termination boxes.
Additional Information
Finish/Coating
Painted
ip rating
IP30
Overall Width
6 in;152 mm
Overall Height
10 in;254 mm
Standards Met
UL 50 Listed;CSA C22.2 No. 40 Certified;NEMA Standard
Made in USA
yes
Enclosure Type
Nema 1
Mounting Type
Wall Mount
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
10106SCNK
GTIN
00782051224412
UPC
782051224412
Taxonomies, Classifications, and Categories
Category Description
STEEL JUNCTION BOXES
Packaging
Weight per each
7.733
Carton
1
Uses, Certifications, and Standards
Application
Wiring Boxes Junction and Pull Boxes
  Edit Mode: Please login to suggest improvements for this item. Close

* All prices subject to change.

Begin Live Chat