121064XSCHC - Encl 12X10X6 N4X CH

Eaton

  • $637.74 (Each)
  • $637.74 (Each)
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
121064XSCHC
Manufacturer
Eaton
Manufacturer's Part Number
12106-4XSCHC
Description
Encl 12X10X6 N4X CH
Eaton B-Line Series Jic Panel Enclosure, 12" Height, 6" Length, 10" Width, Nema 4X, Hinged Cover, 4XSCHC Enclosure, Wall Mount, Small Single Door, External Mounting Feet, 304 Stainless Steel, Seamless Poured In-Place Gasket
Slang Terms

Suggest a New Term
Categories
Metal Enclosures & Cabinets - Nema Types 4 & 4X Metallic Enc Mark as Incorrect
Suggest a New Category
Classification
Steel Junction Boxes
UNSPSC
39121324 - Electrical general purpose enclosure
UPC/GTIN
782051701982 / 00782051701982
Weight per unit
10.175 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$637.74 (Each)
Resources
Attachments
 
 
121064XSCHC - Specification Sheet
Images
 
 
121064XSCHC - Large Image
Other Links
 
 
121064XSCHC - Other
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
304 Stainless Steel
Material, Color, and Finish
Color
Gray
Dimensions and Weight
Size
10.00 In Width X 6.00 In Depth X 12.00 In Height
Descriptions
Description
ENCL 12X10X6 N4X CH
Product Type
Type 4X SSL Jic Continuous Hinge CVR Enc, 12X10X6
extra long description
B-LINE 12106-4XSCHC TYPE 4X SSL JIC
Features
Eaton's B-Line series JIC panel enclosures provide reliable environmental protection and are used to house electrical controls and instruments, but are also commonly used as industrial wiring, junction, pull, and termination boxes.
Long Description
Eaton B-Line series JIC panel enclosure, 12" height, 6" length, 10" width, NEMA 4X, Hinged cover, 4XSCHC enclosure, Wall mount, Small single door, External mounting feet, 304 stainless steel, Seamless poured in-place gasket
Special Features
Cont. piano hinge,panel mount prov.,s.s.doorclamps
Additional Information
dimensions
6.0000 IN X 10.0000 IN X 12.0000 IN
Mounting Type
Wall
Manufacturer Information
Manufacturers Part Number
12106-4XSCHC
Brand
Eaton
GTIN
00782051701982
UPC
782051701982
Taxonomies, Classifications, and Categories
Category Description
STEEL JUNCTION BOXES
Type
JIC panel enclosure
Packaging
Weight per each
10.175
Carton
1
Uses, Certifications, and Standards
standard
CSA C22.2.,NEMA,UL 50
Mounting
EXTERNAL FEET, WALL
Application
Ind Facilities & Factories - Mfg. Process Electrification and ControlCommercial / Institutional Buildings / Structures - Lighting and Lighting ControlsInd Facilities & Factories - Industrial Facilities/Factories - OtherCommercial / Institutional Buildings / Structures - Power Distribution and ControlsInd Facilities & Factories - Facility: Safety and Security SystemsInd Facilities & Factories - Facility: Critical PowerCommercial / Institutional Buildings / Structures - Critical PowerInd Facilities & Factori
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat