141241 - Encl 14X12X4 N1 SM CH

Eaton

  • $209.92 (Each)
  • $209.92 (Each)

In-Stock: 7 available at other locations ( find a store with stock)

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
141241
Manufacturer
Eaton
Manufacturer's Part Number
14124-1
Description
Encl 14X12X4 N1 SM CH
Eaton B-Line Series Type 1 Panel Enclosures, 14" Height, 4" Length, 12" Width, Nema 1, Hinged Cover, 1 Enclosure, Wall Mount, Small Single Door, Keyhole Slots, Carbon Steel
Slang Terms

Suggest a New Term
Categories
Metal Enclosures & Cabinets - Nema Type 1 Metallic Enclosure Mark as Incorrect
Suggest a New Category
Classification
Steel Junction Boxes
UNSPSC
39121324 - Electrical general purpose enclosure
UPC/GTIN
00782051792706 / 00782051792706
Weight per unit
10.657 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$209.92 (Each)
Stock Availability
Borger
0 (Find nearest stock)
Amarillo
0
All Stores
7
Resources
Images
 
 
141241 - Small Image
 
141241 - Large Image
Attachments
 
 
141241 - Specification Sheet
Other Links
 
 
141241 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Material, Color, and Finish
Color
Gray
Dimensions and Weight
Size
12.00 In Width X 4.00 In Depth X 14.00 In Height
Descriptions
Description
ENCL 14X12X4 N1 SM CH
Extra Long Description
B-LINE 14124-1 TYPE 1 ENC, LESS PNL
Features
Eaton's B-Line series panel enclosures provide reliable environmental protection and are used to house electrical controls and instruments.
Long Description
Eaton B-Line series Type 1 panel enclosures, 14" height, 4" length, 12" width, NEMA 1, Hinged cover, 1 enclosure, Wall mount, Small single door, Keyhole slots, Carbon steel
Product Type
Type 1 Enc, Less PNL, 14X12X4
Special Features
Continous piano hinge,panel mount,1/4 turn latches
Additional Information
Dimensions
4.0000 IN X 12.0000 IN X 14.0000 IN
Mounting Type
Wall
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
14124-1
GTIN
00782051792706
UPC
00782051792706
Taxonomies, Classifications, and Categories
Category Description
STEEL JUNCTION BOXES
Type
Type 1 panel enclosures
Packaging
Weight per each
10.657
Carton
1
Uses, Certifications, and Standards
Application
Residential Bldgs & Facilities - Residential Bldgs & Facilities - OtherElec Assemblies, Panels & EOEM - Electrical Assemblies, Panels and EOEMsCommercial / Institutional Buildings / Structures - Critical PowerCommercial / Institutional Buildings / Structures - Power Distribution and ControlsAviationCommercial / Institutional Buildings / Structures - Building Automation and MonitoringCommercial / Institutional Buildings / Structures - Lighting and Lighting ControlsCommercial / Institutional Buildings / Stru
Nema Rating
1
Standard
NEMA,UL 50,CSA C22.2.
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 7

Location search:

Greater Amarillo Area

Location Stock Available

Distribution Centers

Location Stock Available
Bossier City
1 View Store

A-L

Location Stock Available

M-Z

Location Stock Available
Terrell
6 View Store

* All prices subject to change.

Begin Live Chat