141284QT - Encl 14X12X8/" N4 1/4TRN LTCH CH

Eaton B-Line

  • $442.82 (Each)
  • $442.82 (Each)

Available from manufacturer.

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
141284QT
Manufacturer
Eaton B-Line
Manufacturer's Part Number
14128-4QT
Description
Encl 14X12X8/" N4 1/4TRN LTCH CH
Eaton B-Line Series Jic Panel Enclosure, 14" Height, 8" Length, 12" Width, Nema 4, Hinged Cover, 4QT Enclosure, Wall Mount, Small Single Door, External Mounting Feet, Carbon Steel, Seamless Poured In-Place Gasket
Slang Terms

Suggest a New Term
Categories
Metal Enclosures & Cabinets - Nema Type 4 Metallic Enclosure Mark as Incorrect
Suggest a New Category
Classification
Steel Junction Boxes
UNSPSC
39121324 - Electrical general purpose enclosure
UPC/GTIN
782051881882 / 00782051881882
Weight per unit
14.5 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$442.82 (Each)
Stock Availability
Nacogdoches
0
All Stores
0
Resources
Images
 
 
141284QT - Small Image
 
141284QT - Large Image
Attachments
 
 
141284QT - Specification Sheet
Other Links
 
 
141284QT - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Material, Color, and Finish
Color
Gray
Dimensions and Weight
Size
12.451 IN X 8.445 IN X 15.5 IN
Descriptions
Description
ENCL 14X12X8/" N4 1/4TRN LTCH CH
Extra Long Description
B-LINE 14128-4QT TYPE 4 JIC CONT HI
Features
Eaton's B-Line series JIC panel enclosures provide reliable environmental protection and are used to house electrical controls and instruments, but are also commonly used as industrial wiring, junction, pull, and termination boxes.
Long Description
Eaton B-Line series JIC panel enclosure, 14" height, 8" length, 12" width, NEMA 4, Hinged cover, 4QT enclosure, Wall mount, Small single door, External mounting feet, Carbon steel, Seamless poured in-place gasket
Product Type
Type 4 Jic Cont Hinge CVR, 1/4 Turn Latch 14X12X8
Special Features
Continous piano hinge,panel mount,1/4 turn latches
Additional Information
Dimensions
8.0000 IN X 12.0000 IN X 14.0000 IN
Mounting Type
Wall
Manufacturer Information
Brand
Eaton B-Line
Manufacturers Part Number
14128-4QT
GTIN
00782051881882
UPC
782051881882
Taxonomies, Classifications, and Categories
Category Description
STEEL JUNCTION BOXES
Type
JIC panel enclosure
Packaging
Weight per each
14.5
Carton
1
Uses, Certifications, and Standards
Application
Commercial / Institutional Buildings / Structures - Power Distribution and ControlsInd Facilities & Factories - Mfg. Process Electrification and ControlInd Facilities & Factories - Facility: Automation and MonitoringInd Facilities & Factories - Facility: Safety and Security SystemsInd Facilities & Factories - Facility: Power Distribution and ControlInd Facilities & Factories - Facility: Lighting and Lighting ControlsInd Facilities & Factories - Facility: Critical PowerCommercial / Institutional Buildings /
Nema Rating
4
Standard
NEMA,UL 50,CSA C22.2.
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 0

Location search:

Greater Nacogdoches Area

Location Stock Available

Distribution Centers

Location Stock Available

A-L

Location Stock Available

M-Z

Location Stock Available

* All prices subject to change.

Begin Live Chat