18186RTC - Encl 18X18X6 N3R HC Phone CBNT

Eaton

  • $774.06 (Each)
  • $774.06 (Each)

Available from manufacturer.

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
18186RTC
Manufacturer
Eaton
Manufacturer's Part Number
18186 RTC
Description
Encl 18X18X6 N3R HC Phone CBNT
Eaton B-Line Series Utility Enclosures, 18" Height, 6" Length, 18" Width, Nema 3R, Hinged Cover, RTC Cabinet, Surface Mounted, Medium Single Door, 9 Bottom Knockouts, Embossed Thru Holes, Carbon Steel
Slang Terms

Suggest a New Term
Categories
Enclosures, Etc. Pull Boxes, T - Telephone Cabinets Mark as Incorrect
Suggest a New Category
Classification
Telephone Cabinets
UNSPSC
39121335 - Telephone termination cabinet
UPC/GTIN
782051211900 / 00782051211900
Weight per unit
20.3 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$774.06 (Each)
Stock Availability
Nacogdoches
0
All Stores
0
Resources
Images
 
 
18186RTC - Small Image
 
18186RTC - Large Image
Attachments
 
 
18186RTC - Specification Sheet
Other Links
 
 
18186RTC - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Acrylic Electrocoated Over Wash and Phosphate Undercoat 16 Gauge Galvaneal Steel
Material, Color, and Finish
Color
ANSI 61 GRAY
Dimensions and Weight
Size
18.00 In Width X 6.00 In Depth X 18.00 In Height
Descriptions
Description
ENCL 18X18X6 N3R HC PHONE CBNT
Extra Long Description
B-LINE 18186 RTC N3R TEL CABINET 18
Features
Eaton's B-Line series telephone termination enclosures provide reliable environmental protection and are used for telephone and communication cable termination.
Long Description
Eaton B-Line series utility enclosures, 18" height, 6" length, 18" width, NEMA 3R, Hinged cover, RTC cabinet, Surface mounted, Medium single door, 9 bottom knockouts, Embossed thru holes, Carbon steel
Product Type
N3R Tel Cabinet 18X18X6
Additional Information
Cable Entry
Knockouts
Dimensions
6.0000 IN X 18.0000 IN X 18.0000 IN
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
18186 RTC
GTIN
00782051211900
UPC
782051211900
Taxonomies, Classifications, and Categories
Type
Utility enclosures
Packaging
Weight per each
20.3
Carton
1
Uses, Certifications, and Standards
Application
Other IT and Datacom - IT and Datacomm - OtherCommercial / Institutional Buildings / Structures - Commercial/Inst Bldg Strctures - AftermarketCommercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - OtherResidential Bldgs & Facilities - Residential Bldgs & Facilities - Other
Mounting
Embossed Hole
Standard
UL 50,NEMA,CSA C22.2.
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 0

Location search:

Greater Nacogdoches Area

Location Stock Available

Distribution Centers

Location Stock Available

A-L

Location Stock Available

M-Z

Location Stock Available

* All prices subject to change.

Begin Live Chat