363012SD - Encl 36X30X12 N4 PNTD 1/4TRN LTCH HC

Cooper B-Line/Cable Tray

  • $1255.90 (Each)
  • $1,255.90 (Each)

Available from manufacturer.

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
363012SD
Manufacturer
Cooper B-Line/Cable Tray
Manufacturer's Part Number
363012-SD
Description
Encl 36X30X12 N4 PNTD 1/4TRN LTCH HC
Eaton B-Line Series Type 4 Panel Enclosure, 36"Height, 12"Length, 30"Width, Nema 4, Hinged Cover, SD Enclosure, Wall Mount, Medium Single Door, Thru Holes, Optional External Mounting Feet, Carbon Steel, Seamless Poured In-Place Gasket
Slang Terms

Suggest a New Term
Categories
Metal Enclosures & Cabinets - Nema Types 4 & 12 Metallic Enc Mark as Incorrect
Suggest a New Category
Classification
Nema Types 4 & 12 Metallic Enclosures, Boxes, Cabinets
UNSPSC
39121324 - Electrical general purpose enclosure
UPC/GTIN
782051092073 / 00782051092073
Weight per unit
81.2 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$1,255.90 (Each)
Stock Availability
Nacogdoches
0
All Stores
0
Resources
Attachments
 
 
363012SD - Specification Sheet
Other Links
 
 
363012SD - Other
 
363012SD - Other
Images
 
 
363012SD - Small Image
 
363012SD - Large Image
 
363012SD - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Descriptions
Description
ENCL 36X30X12 N4 PNTD 1/4TRN LTCH HC
Extra Long Description
B-LINE 363012-SD TYPE 4/12 SGL SOLI
Features
Eaton's B-Line series Type 4 panel enclosures are used to house electrical controls and instruments in indoor or outdoor applications to help protect against windblown dust and rain, splashing water and hose directed water.
Long Description
Eaton B-Line series Type 4 panel enclosure,36"height,12"length,30"width,NEMA 4,Hinged cover,SD enclosure,Wall mount,Medium single door,Thru holes,optional external mounting feet,Carbon steel,Seamless poured in-place gasket
Product Type
Type 4/12 SGL Solid Door Enc, 36X30X12
Manufacturer Information
Brand
Cooper B-Line/Cable Tray
Manufacturers Part Number
363012-SD
GTIN
00782051092073
UPC
782051092073
Packaging
Weight per each
81.2
Carton
1
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 0

Location search:

Greater Nacogdoches Area

Location Stock Available

Distribution Centers

Location Stock Available

A-L

Location Stock Available

M-Z

Location Stock Available

* All prices subject to change.

Begin Live Chat