36361212 - Encl 36X36X12 N12 1DR CH Clamp CVR

Eaton

  • $1284.34 (Each)
  • $1,284.34 (Each)

In-Stock: 3 available at other locations ( find a store with stock)
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
36361212
Manufacturer
Eaton
Manufacturer's Part Number
363612-12
Description
Encl 36X36X12 N12 1DR CH Clamp CVR
Eaton B-Line Series Wall Mounted Panel Enclosure, 36" Height, 12" Length, 36" Width, Nema 12, Hinged Cover, 12 Enclosure, Wall Mount, Medium Single Door, External Mounting Feet, Carbon Steel, Seamless Poured In-Place Gasket
Slang Terms

Suggest a New Term
Categories
Metal Enclosures & Cabinets - Nema Types 12 & 13 Metallic En Mark as Incorrect
Suggest a New Category
Classification
Steel Junction Boxes
UNSPSC
39121324 - Electrical general purpose enclosure
UPC/GTIN
782051408348 / 00782051408348
Weight per unit
97.499 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$1,284.34 (Each)
Stock Availability
Nacogdoches
0 (Find nearest stock)
All Stores
3
Resources
Attachments
 
 
36361212 - Specification Sheet
Other Links
 
 
36361212 - Other
Images
 
 
36361212 - Small Image
 
36361212 - Large Image
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
Gray
Dimensions and Weight
Size
36.00 In Width X 12.00 In Depth X 36.00 In Height
Descriptions
Description
ENCL 36X36X12 N12 1DR CH CLAMP CVR
Extra Long Description
BLN 363612-12 TYPE 12 SGL-DOOR ENC,
Features
Eaton's B-Line series JIC wall mount, ground mount and terminal Type 12 panel enclosures are used to house electrical controls and instruments while helping protect them against circulating dust, falling dirt and dripping non-corrosive liquids.
Long Description
Eaton B-Line series wall mounted panel enclosure, 36" height, 12" length, 36" width, NEMA 12, Hinged cover, 12 enclosure, Wall mount, Medium single door, External mounting feet, Carbon steel, Seamless poured in-place gasket
Product Type
Type 12 SGL-Door Enc, 36X36X12
Special Features
Plated door clamps
Additional Information
Dimensions
12.0000 IN X 36.0000 IN X 36.0000 IN
Mounting Type
Wall
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
363612-12
GTIN
00782051408348
UPC
782051408348
Taxonomies, Classifications, and Categories
Category Description
STEEL JUNCTION BOXES
Type
Type 12 panel enclosures
Packaging
Weight per each
97.499
Carton
1
Uses, Certifications, and Standards
Application
Commercial / Institutional Buildings / Structures - Building Automation and MonitoringCommercial / Institutional Buildings / Structures - Commercial/Inst Bldg Strctures - AftermarketGeneration - Renewable Energy - Alternative EnergyUtility - Substations, Utility Transmission and DistributionCommercial / Institutional Buildings / Structures - Power Distribution and ControlsCommercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - OtherDatacenters - IT Space: CI
Mounting
EXTERNAL FEET, WALL
Nema Rating
12
Standard
CSA C22.2.,UL 508A,NEMA
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 3

Location search:

Greater Nacogdoches Area

Location Stock Available

Distribution Centers

Location Stock Available
Amarillo
1 View Store

A-L

Location Stock Available
Dumas
2 View Store

M-Z

Location Stock Available

* All prices subject to change.

Begin Live Chat