36368PBRTC - Encl 36C36C8 N3R HC Phone CBNT

Eaton B-Line Series

  • $2674.66 (Each)
  • $2,674.66 (Each)

Available from manufacturer.

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
36368PBRTC
Manufacturer
Eaton B-Line Series
Manufacturer's Part Number
36368 PBRTC
Description
Encl 36C36C8 N3R HC Phone CBNT
N3R Tel Cabinet 36X36X8
Slang Terms

Suggest a New Term
Categories
Enclosures, Etc. Pull Boxes, T - Telephone Cabinets Mark as Incorrect
Suggest a New Category
Classification
Steel Junction Boxes
UNSPSC
39121335 - Telephone termination cabinet
UPC/GTIN
782051065534 / 00782051065534
Weight per unit
142 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$2,674.66 (Each)
Stock Availability
Nacogdoches
0
All Stores
0
Resources
Images
 
 
36368PBRTC - Small Image
 
36368PBRTC - Large Image
Attachments
 
 
36368PBRTC - Specification Sheet
Other Links
 
 
36368PBRTC - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Acrylic Electrocoated Over Wash and Phosphate Undercoat 13 Gauge Galvaneal Steel
Material, Color, and Finish
Color
Gray Primer
Dimensions and Weight
Size
36.00 In Width X 8.00 In Depth X 36.00 In Height
Descriptions
Description
ENCL 36C36C8 N3R HC PHONE CBNT
Extra Long Description
B-LINE 36368-PBRTC N3R Tel Cabinet
Long Description
N3R Tel Cabinet 36x36x8
Product Type
N3R Tel Cabinet 36X36X8
Manufacturer Information
Brand
EATON B-LINE SERIES
Manufacturers Part Number
36368 PBRTC
Sub Brand
Electrical Enclosures
GTIN
00782051065534
UPC
782051065534
Taxonomies, Classifications, and Categories
Category Description
STEEL JUNCTION BOXES
Type
NEMA 3R, IP32
Packaging
Weight per each
142
Carton
1
Uses, Certifications, and Standards
Application
COMMERCIAL ENCLOSURES,TELE. TERM. CABINET SCH.A
Mounting
Embossed Hole
Standard
UL 1863, IEC 60529
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 0

Location search:

Greater Nacogdoches Area

Location Stock Available

Distribution Centers

Location Stock Available

A-L

Location Stock Available

M-Z

Location Stock Available

* All prices subject to change.

Begin Live Chat