44HST - Wway 4X4 HC Tee

Eaton

  • $84.27 (Each)
  • $84.27 (Each)

Available from manufacturer.

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
44HST
Manufacturer
Eaton
Manufacturer's Part Number
44 HST
Description
Wway 4X4 HC Tee
Eaton B-Line Series Wireway Tee Fitting, Lay-In, Wireway Tee Fitting, Nema 1 Rated, Steel, Ansi 61 Gray Painted, 4" X 4"
Slang Terms

Suggest a New Term
Categories
Gutters & Troughs - Nema Type 1 Wireway & Fittings Mark as Incorrect
Suggest a New Category
Classification
Steel Wire Way Junction Boxes
UNSPSC
39131710 - Wireway
UPC/GTIN
782051479997 / 00782051479997
Weight per unit
4.036 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$84.27 (Each)
Stock Availability
Nacogdoches
0
All Stores
0
Resources
Images
 
 
44HST - Small Image
 
44HST - Large Image
 
44HST - Large Image
Attachments
 
 
44HST - Specification Sheet
Other Links
 
 
44HST - Other
 
44HST - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Cover Type
HINGED
Material
Steel
Material, Color, and Finish
Finish
ANSI 61 GRAY ACRYLIC ELECTROCOATED OVER WASH AND PHOSPHATE UNDERCOAT
Dimensions and Weight
Height
4.00 in
Width
4.00 In
Descriptions
Description
WWAY 4X4 HC TEE
Extra Long Description
B-LINE 44 HST HINGE SCREW CVR WIREW
Features
Eaton's B-Line series wiring troughs provide reliable environmental protection and are used to house runs of control and power cable in wiring, junction, pull, and termination applications.
Long Description
Eaton B-Line series wireway tee fitting, Lay-in, Wireway tee fitting, NEMA 1 rated, Steel, ANSI 61 gray painted, 4" X 4"
Product Type
Hinge Screw CVR Wireway, T 4X4
Additional Information
Dimensions
4.0000 IN X 8.3060 IN X 4.0000 IN
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
44 HST
GTIN
00782051479997
UPC
782051479997
Taxonomies, Classifications, and Categories
Category Description
STEEL WIRE WAY JUNCTION BOXES
Type
Wireway tee fitting
Packaging
Weight per each
4.036
Carton
1
Uses, Certifications, and Standards
Application
Ind Facilities & Factories - Facility: Safety and Security SystemsCommercial / Institutional Buildings / Structures - Critical PowerCommercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - OtherInd Facilities & Factories - Facility: Power Distribution and ControlInd Facilities & Factories - Facility: Lighting and Lighting ControlsInd Facilities & Factories - Facility: Automation and MonitoringCommercial / Institutional Buildings / Structures - Safety and Secur
Enclosure
NEMA 1, IP30
Standard
NEMA,CSA C22.2.,UL Listed
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 0

Location search:

Greater Nacogdoches Area

Location Stock Available

Distribution Centers

Location Stock Available

A-L

Location Stock Available

M-Z

Location Stock Available

* All prices subject to change.

Begin Live Chat