46A0918240 - Cbty 6X18X240 Alu STRT LDR, 9" RNG

Eaton

  • $3363.53 (Each)
  • $3,363.53 (Each)

In-Stock: 103 available at other locations ( find a store with stock)

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
46A0918240
Manufacturer
Eaton
Manufacturer's Part Number
46A09-18-240
Description
Cbty 6X18X240 Alu STRT LDR, 9" RNG
Tray Cable, Aluminum Conductor Material, Made In Usa, 20 FT Overall Length, Carton Package Type
Slang Terms

Suggest a New Term
Categories
Portable Cords & Cable - Tray Cable-Sdt-Tc Mark as Incorrect
Suggest a New Category
Classification
Wire Duct and Covers
UNSPSC
39131703 - Cable ladder
UPC/GTIN
781011245054 / 00781011245054
Weight per unit
57.92 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$3,363.53 (Each)
Stock Availability
Nacogdoches
0 (Find nearest stock)
All Stores
103
Resources
Images
 
 
46A0918240 - Small Image
 
46A0918240 - Small Image
 
46A0918240 - Large Image
 
46A0918240 - Large Image
Other Links
 
 
46A0918240 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Material, Color, and Finish
Conductor Material
Aluminum
Dimensions and Weight
Overall Length
20 ft
Descriptions
Description
CBTY 6X18X240 ALU STRT LDR, 9" RNG
Extra Long Description
B-LINE 46A09-18-240 46A09-18-240 ST
Features
Eaton's B-Line series imperial cable tray system is designed to significantly reduce support costs in commercial, industrial, oil and gas cable management applications. Designed and tested for ladders up to 36 inches wide, B-Line series imperial cable tray features rung connections using a multiple-point welding system - resulting in unmatched strength and reliability. All trays are designed to support a 200 lb. concentrated load beyond the cataloged cable load.
Long Description
Tray Cable, Aluminum Conductor Material, Made in USA, 20 ft Overall Length, Carton Package Type
Product Type
Tray Cable
Short Description
Tray Cable, 20 ft, Aluminum Conductor, Carton
Additional Information
Dimensions
240.0000 IN X 18.0000 IN X 6.1900 IN
Made In USA
yes
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
46A09-18-240
GTIN
00781011245054
UPC
781011245054
Taxonomies, Classifications, and Categories
Category Description
WIRE DUCT AND COVERS
Type
Imperial cable tray and ladder
Packaging
Package Type
Carton
Weight per each
57.92
Carton
1
Uses, Certifications, and Standards
Application
Commercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - OtherGeneration - Renewable Energy - SolarGeneration - Conventional Energy - Coal and Fossil FuelGeneration - Conventional Energy - Gas FiredGeneration - Conventional Energy - NuclearDatacenters - Datacenters - OtherWater and Wastewater Systems - Water and Wastewater Systems - Other
Standard
CE,UL Classified,CSA
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 103

Location search:

Greater Nacogdoches Area

Location Stock Available

A-L

Location Stock Available
Baytown
4 View Store
Carlsbad
5 View Store

M-Z

Location Stock Available
San Angelo
35 View Store

* All prices subject to change.

Begin Live Chat