484812SCNK - Encl 48X48X12 N1 PNTD SC, NK

Eaton

  • $981.75 (Each)
  • $981.75 (Each)

In-Stock: 14 available at other locations ( find a store with stock)

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
484812SCNK
Manufacturer
Eaton
Manufacturer's Part Number
484812 SC NK
Description
Encl 48X48X12 N1 PNTD SC, NK
Eaton B-Line Series Type 1 Junction Boxes, 48" Height, 12" Length, 48" Width, Nema 1, Screw Cover, SC NK Enclosure, Surface Mounted, Medium Double Door, No Knockout, Thru Holes, Carbon Steel
Slang Terms

Suggest a New Term
Categories
Metal Enclosures & Cabinets - Nema Type 1 Metallic Enclosure Mark as Incorrect
Suggest a New Category
Classification
Steel Junction Boxes
UNSPSC
39121324 - Electrical general purpose enclosure
UPC/GTIN
782051026559 / 00782051026559
Weight per unit
219.984 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$981.75 (Each)
Stock Availability
Nacogdoches
0 (Find nearest stock)
All Stores
14
Resources
Attachments
 
 
484812SCNK - Specification Sheet
Other Links
 
 
484812SCNK - Other
Images
 
 
484812SCNK - Small Image
 
484812SCNK - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Descriptions
Description
ENCL 48X48X12 N1 PNTD SC,NK
Extra Long Description
B-LINE 484812 SC NK SC ENC W/O KO 4
Features
Eaton's B-Line series junction boxes provide reliable environmental protection and are used as commercial wiring, junction, pull, and termination boxes.
Long Description
Eaton B-Line series Type 1 junction boxes, 48" height, 12" length, 48" width, NEMA 1, Screw cover, SC NK enclosure, Surface mounted, Medium double door, No knockout, Thru holes, Carbon steel
Product Type
SC Enc W/O Ko 48X48X12
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
484812 SC NK
GTIN
00782051026559
UPC
782051026559
Taxonomies, Classifications, and Categories
Category Description
STEEL JUNCTION BOXES
Packaging
Weight per each
219.984
Carton
1
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 14

Location search:

Greater Nacogdoches Area

Location Stock Available

Distribution Centers

Location Stock Available
Denver
2 View Store

A-L

Location Stock Available
Lancaster
12 View Store

M-Z

Location Stock Available

* All prices subject to change.

Begin Live Chat