4A2490VI24 - Cbty 4X24", 90D, 24R Alu VRT Is BND

Eaton

  • $1567.66 (Each)
  • $1,567.66 (Each)

In-Stock: 2 available at other locations ( find a store with stock)

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
4A2490VI24
Manufacturer
Eaton
Manufacturer's Part Number
4A-24-90VI24
Description
Cbty 4X24", 90D, 24R Alu VRT Is BND
Eaton B-Line Series Vertical Inside Bend, 4" H X 31.1880" W X 24" L, Aluminum, 24" Radius, 90° Angle
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Tools & Testers Mark as Incorrect
Suggest a New Category
Classification
Wire Duct and Covers
UNSPSC
39131703 - Cable ladder
UPC/GTIN
781011156305 / 00781011156305
Weight per unit
11.1 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$1,567.66 (Each)
Stock Availability
Nacogdoches
0 (Find nearest stock)
All Stores
2
Resources
Images
 
 
4A2490VI24 - Small Image
 
4A2490VI24 - Large Image
Attachments
 
 
4A2490VI24 - Specification Sheet
Other Links
 
 
4A2490VI24 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Descriptions
Description
CBTY 4X24", 90D, 24R ALU VRT IS BND
Extra Long Description
B-LINE 4A-24-90VI24 4A-24-90VI24 VR
Features
Eaton's B-Line series imperial cable tray system is designed to significantly reduce support costs in commercial, industrial, oil and gas cable management applications. Designed and tested for ladders up to 36 inches wide, B-Line series imperial cable tray features rung connections using a multiple-point welding system - resulting in unmatched strength and reliability. All trays are designed to support a 200 lb. concentrated load beyond the cataloged cable load.
Long Description
Eaton B-Line series vertical inside bend, 4" H x 31.1880" W x 24" L, Aluminum, 24" radius, 90° angle
Product Type
4A-24-90VI24 VRT I/S
Additional Information
Dimensions
31.1880 IN X 24.0000 IN X 4.0000 IN
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
4A-24-90VI24
GTIN
00781011156305
UPC
781011156305
Taxonomies, Classifications, and Categories
Category Description
WIRE DUCT AND COVERS
Type
Vertical inside bend
Packaging
Weight per each
11.1
Carton
1
Uses, Certifications, and Standards
Application
Commercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - OtherGeneration - Conventional Energy - Coal and Fossil FuelDatacenters - Datacenters - OtherGeneration - Renewable Energy - SolarGeneration - Conventional Energy - Gas FiredWater and Wastewater Systems - Water and Wastewater Systems - OtherGeneration - Conventional Energy - Nuclear
Standard
UL Classified,CE,CSA
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 2

Location search:

Greater Nacogdoches Area

Location Stock Available

Distribution Centers

Location Stock Available

A-L

Location Stock Available

M-Z

Location Stock Available
Rome
2 View Store

* All prices subject to change.

Begin Live Chat