4DB714AL - BLTD Dovetail Bar

Eaton

  • $29.79 (Each)
  • $29.79 (Each)

  • $595.86 (Per 20)

  • $2,979.30 (Per 100)

Warning icon No longer available or discontinued by the manufacturer.
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
4DB714AL
Manufacturer
Eaton
Manufacturer's Part Number
4DB714AL
Description
BLTD Dovetail Bar
Eaton B-Line Series 4DIMENSION Strut Pipe Clamps and Fittings, Aluminum, 4 Dimension Back-to-Back, Used With 3/8-16 X 1/2 Long Cone Point Set Screw, Dove-Tail Bar, Aluminum, 460 LBS Pull Out Strength, 3/8"-16 Thread Size
Slang Terms

Suggest a New Term
Categories
Channel, Strut & Fittings - Channel & Strut Fittings Mark as Incorrect
Suggest a New Category
Classification
Misc Fittings
UNSPSC
31163009 - Rigid coupling
UPC/GTIN
799038583486 / 00799038583486
Weight per unit
0.27 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$29.79 (Each)
Carton
$29.79 (Each)
Standard Packaging
$595.86 (Per 20)
Resources
Other Links
 
 
4DB714AL - Other
 
4DB714AL - Other
Images
 
 
4DB714AL - Small Image
 
4DB714AL - Large Image
Attachments
 
 
4DB714AL - Specification Sheet
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
Aluminum
Dimensions and Weight
Length
7 in
Size
7 IN X 1.072 IN X 0.75 IN
Descriptions
Description
BLTD DOVETAIL BAR
Long Description
Eaton B-Line series 4Dimension strut pipe clamps and fittings, Aluminum, 4 dimension back-to-back, Used with 3/8-16 X 1/2 long cone point set screw, Dove-tail bar, Aluminum, 460 lbs pull out strength, 3/8"-16 thread size
Product Type
4D Dovetail Bar, 7", 1/4"-20 Thread Alm
extra long description
B-LINE 4DB-7-1/4AL 4D DOVETAIL BAR,
Features
The 4Dimension strut system clamps and fittings work seamlessly with the 4Dimension channel, resulting in a lower total installed cost.The 4Dimension strut system is compatible with 90% of current B-Line series fittings and accessories, and includes universal pipe clamps, fittings and accessories.
Manufacturer Information
Manufacturers Part Number
4DB714AL
Brand
Eaton
GTIN
00799038583486
UPC
799038583486
Taxonomies, Classifications, and Categories
Category Description
MISC FITTINGS
Type
Strut pipe clamps and fittings
Availability
Status
Inactive
Packaging
Weight per each
0.27
Carton
1
Package
20
Uses, Certifications, and Standards
standard
Not Applicable
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat