8664QT - Encl 8X6X6 N4 1/4TRN LTCH CH

Eaton

  • $207.06 (Each)
  • $207.06 (Each)

In-Stock: 0 available locally (Rome, GA) (change location)

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
8664QT
Manufacturer
Eaton
Manufacturer's Part Number
866-4QT
Description
Encl 8X6X6 N4 1/4TRN LTCH CH
Eaton B-Line Series Jic Panel Enclosure, 8" Height, 6" Length, 6" Width, Nema 4, Hinged Cover, 4QT Enclosure, Wall Mount, Small Single Door, External Mounting Feet, Carbon Steel, Seamless Poured In-Place Gasket
Slang Terms

Suggest a New Term
Categories
Metal Enclosures & Cabinets - Nema Type 4 Metallic Enclosure Mark as Incorrect
Suggest a New Category
Classification
Nema Type 4 Metallic Enclosures, Boxes, Cabinets
UNSPSC
39121324 - Electrical general purpose enclosure
UPC/GTIN
782051881769 / 00782051881769
Weight per unit
5.5 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$207.06 (Each)
Stock Availability
Rome
0 (Find nearest stock)
Atlanta
0
All Stores
3
Resources
Images
 
 
8664QT - Small Image
 
8664QT - Large Image
Attachments
 
 
8664QT - Specification Sheet
Other Links
 
 
8664QT - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Material, Color, and Finish
Color
Gray
Descriptions
Long Description
Eaton B-Line series JIC panel enclosure, 8" height, 6" length, 6" width, NEMA 4, Hinged cover, 4QT enclosure, Wall mount, Small single door, External mounting feet, Carbon steel, Seamless poured in-place gasket
Special Features
Continous piano hinge,panel mount,1/4 turn latches
Product Type
Type 4 Jic Cont Hinge CVR, 1/4 Turn Latch 8X6X6
extra long description
B-LINE 866-4QT TYPE 4 JIC CONT HING
Features
Eaton's B-Line series JIC panel enclosures provide reliable environmental protection and are used to house electrical controls and instruments, but are also commonly used as industrial wiring, junction, pull, and termination boxes.
Description
ENCL 8X6X6 N4 1/4TRN LTCH CH
Additional Information
dimensions
6.0000 IN X 6.0000 IN X 8.0000 IN
Mounting Type
Wall
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
866-4QT
GTIN
00782051881769
UPC
782051881769
Taxonomies, Classifications, and Categories
Type
JIC panel enclosure
Packaging
Weight per each
5.5
Carton
1
Uses, Certifications, and Standards
nema rating
4
Application
Commercial / Institutional Buildings / Structures - Power Distribution and ControlsCommercial / Institutional Buildings / Structures - Critical PowerInd Facilities & Factories - Facility: Safety and Security SystemsInd Facilities & Factories - Facility: Lighting and Lighting ControlsCommercial / Institutional Buildings / Structures - Lighting and Lighting ControlsInd Facilities & Factories - Industrial Facilities/Factories - OtherInd Facilities & Factories - Facility: Power Distribution and ControlInd Faci
standard
CSA C22.2.,UL 50,NEMA
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 3

Location search:

Greater Atlanta Area

Location Stock Available

Distribution Centers

Location Stock Available
Texarkana
3 View Store

A-L

Location Stock Available

M-Z

Location Stock Available

* All prices subject to change.

Begin Live Chat