884RTSCNK - Encl 8X8X4 N3R PNTD SC, NK

Eaton

  • $83.02 (Each)
  • $83.02 (Each)
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
884RTSCNK
Manufacturer
Eaton
Manufacturer's Part Number
884RTSCNK
Description
Encl 8X8X4 N3R PNTD SC, NK
Enclosure, Gray, Thermoset Polyester Powder Coated Over Phosphatized Surface, 4 In Overall Width, 8 In Overall Length, 8 In Overall Height
Slang Terms

Suggest a New Term
Categories
Metal Enclosures & Cabinets - Nema Types 3 & 3R Metallic Enc Mark as Incorrect
Suggest a New Category
Classification
Steel Junction Boxes
UNSPSC
39121324 - Electrical general purpose enclosure
UPC/GTIN
782051341720 / 00782051341720
Weight per unit
0.7717 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$83.02 (Each)
Resources
Attachments
 
 
884RTSCNK - Specification Sheet
Images
 
 
884RTSCNK - Large Image
 
884RTSCNK - Large Image
Other Links
 
 
884RTSCNK - Other
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
Carbon Steel
Material, Color, and Finish
Color
Gray
Dimensions and Weight
Overall Length
8 in
Size
8.00 In Width X 4.00 In Depth X 8.00 In Height
Descriptions
Product Type
Enclosure
Long Description
Enclosure, Gray, Thermoset Polyester Powder Coated Over Phosphatized Surface, 4 in Overall Width, 8 in Overall Length, 8 in Overall Height
Short Description
Enclosure, Gray, 8.00 x 4.00 x 8.00 in
Special Features
Drip Shield Top, Seam Free Sides
Description
ENCL 8X8X4 N3R PNTD SC,NK
extra long description
B-LINE 884 RTSC NK N3R SC ENC W/O K
Features
Eaton's B-Line series junction boxes provide reliable environmental protection and are used as commercial wiring, junction, pull, and termination boxes.
Additional Information
Finish/Coating
Thermoset Polyester Powder Coated Over Phosphatized Surface
Overall Width
4 in
Overall Height
8 in
Standards Met
UL 50;CSA C22.2;IEC 60529
Made in USA
yes
dimensions
4.0000 IN X 8.0000 IN X 8.0000 IN
Mounting Type
Surface
Manufacturer Information
Manufacturers Part Number
884RTSCNK
Brand
Eaton
GTIN
00782051341720
UPC
782051341720
Taxonomies, Classifications, and Categories
Category Description
STEEL JUNCTION BOXES
Type
Type 3/3R junction boxes
Packaging
Weight per each
0.7717
Carton
1
Uses, Certifications, and Standards
Application
Wiring Boxes;Junction and Pull Box
standard
NEMA,CSA C22.2.,UL 50
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat