9A10666WSS6 - Cbty 6" Al 6" Offset RDC Splice Plate W/SS6 HW

Cooper B-Line/Cable Tray

  • $47.28 (Each)
  • $47.28 (Each)

In-Stock: 0 available locally (Nacogdoches, TX) (change location)

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
9A10666WSS6
Manufacturer
Cooper B-Line/Cable Tray
Manufacturer's Part Number
9A-1066-6W/SS6
Description
Cbty 6" Al 6" Offset RDC Splice Plate W/SS6 HW
Slang Terms

Suggest a New Term
Category
Unassigned
Classification
Wire Duct and Covers
UNSPSC
-
UPC/EAN/GTIN
78101126233
Weight per unit
0
Price & Packaging
Minimum Order Quantity
1
Unit
$47.28 (Each)
Stock Availability
Nacogdoches
0 (Find nearest stock)
All Stores
1
Resources
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Descriptions
Description
CBTY 6" AL 6" OFFSET RDC SPLICE PLATE W/SS6 HW
Manufacturer Information
Brand
Cooper B-Line/Cable Tray
Manufacturers Part Number
9A-1066-6W/SS6
Taxonomies, Classifications, and Categories
Category Description
WIRE DUCT AND COVERS
Packaging
Weight per each
0
Carton
1
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 1

Location search:

Greater Nacogdoches Area

Location Stock Available

Distribution Centers

Location Stock Available

A-L

Location Stock Available
Gonzales
1 View Store

M-Z

Location Stock Available

* All prices subject to change.

Begin Live Chat