9A108636 - Cbty 36" Al Blind End

Cooper B-Line/Cable Tray

  • Special Order Item
  • $0.00 (Each)

In-Stock: 0 available locally (Lubbock, TX) (change location)

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
9A108636
Manufacturer
Cooper B-Line/Cable Tray
Manufacturer's Part Number
9A-1086-36
Description
Cbty 36" Al Blind End
Slang Terms

Suggest a New Term
Category
Unassigned
Classification
Wire Duct and Covers
UNSPSC
-
UPC/EAN/GTIN
78101125770
Weight per unit
0
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Stock Availability
Lubbock
0
All Stores
0
Resources
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Descriptions
Description
CBTY 36" AL BLIND END
Manufacturer Information
Brand
Cooper B-Line/Cable Tray
Manufacturers Part Number
9A-1086-36
Taxonomies, Classifications, and Categories
Category Description
WIRE DUCT AND COVERS
Packaging
Weight per each
0
Carton
1
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 0

Location search:

Greater Lubbock Area

Location Stock Available

Distribution Centers

Location Stock Available

A-L

Location Stock Available

M-Z

Location Stock Available

* All prices subject to change.

Begin Live Chat