B17222AZN - BLTF 7-1/4" 4H B11/B22A ZN PLT Clevis Splice

Eaton

  • $46.81 (Each)
  • $46.81 (Each)

  • $4,680.94 (Per 100)

In-Stock: 26 available at other locations ( find a store with stock)

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
B17222AZN
Manufacturer
Eaton
Manufacturer's Part Number
B172-22AZN
Description
BLTF 7-1/4" 4H B11/B22A ZN PLT Clevis Splice
Eaton B-Line Series Clevis Fitting, 3.25" H X 7.24" L X 2.12" W, Steel, Electro-Plated, 7/32" Gauge, Fits Channel For B11 or B22a
Slang Terms

Suggest a New Term
Categories
Channel, Strut & Fittings - Channel & Strut Fittings Mark as Incorrect
Suggest a New Category
Classification
Channel & Strut Fittings
UNSPSC
39121311 - Electrical fittings
UPC/GTIN
781011515997 / 00781011515997
Weight per unit
0.71 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$46.81 (Each)
Carton
$46.81 (Each)
Stock Availability
Nacogdoches
0 (Find nearest stock)
All Stores
26
Resources
Attachments
 
 
B17222AZN - Specification Sheet
Other Links
 
 
B17222AZN - Other
Images
 
 
B17222AZN - Small Image
 
B17222AZN - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Hot Rolled, Pickled and Oiled Plate or Strip Steel
Material, Color, and Finish
Finish
Zinc Plated
Dimensions and Weight
Size
7-1/4 In Length
Descriptions
Description
BLTF 7-1/4" 4H B11/B22A ZN PLT CLEVIS SPLICE
Extra Long Description
BLN B172-22AZN FOUR HOLE SPLICE CLE
Features
B-Line series strut fitting complete the full line of our strut system and include many time and material saving solutions. These accessories are available in a variety of materials, finishes and configurations to work with B-Line series strut channel
Long Description
Eaton B-Line series clevis fitting, 3.25" H x 7.24" L x 2.12" W, Steel, Electro-plated, 7/32" Gauge, Fits channel for B11 or B22A
Product Type
Four Hole Splice Clevis B11 or B22A CHNL, ZN PLT
Special Features
Thickness 1/4 In, Weight 406 Lb per 100
Additional Information
Dimensions
7.2400 IN X 2.1200 IN X 3.2500 IN
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
B172-22AZN
GTIN
00781011515997
UPC
781011515997
Taxonomies, Classifications, and Categories
Type
Clevis fitting
Packaging
Weight per each
0.71
Carton
1
Uses, Certifications, and Standards
Application
UtilityCommercial / Institutional Buildings / Structures - Commercial/Inst Bldg Strctures - AftermarketGeneration - Renewable Energy - Alternative EnergyGeneration - Conventional Energy - Conventional EnergyCommercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - OtherResidential Bldgs & Facilities - Residential Bldgs & Facilities - OtherInd Facilities & Factories - Industrial Facilities/Factories - OtherDatacenters - IT Space: Enterprise / Server Room / Netwo
Standard
Not Applicable
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 26

Location search:

Greater Nacogdoches Area

Location Stock Available

Distribution Centers

Location Stock Available
Houston RDC
6 View Store
Longview
20 View Store

A-L

Location Stock Available

M-Z

Location Stock Available

* All prices subject to change.

Begin Live Chat