B2017AL - BLTD 4" Alu Rigid Pipe Clamp

Cooper B-Line/Cable Tray

  • $35.19 (Each)
  • $35.19 (Each)

  • $3,519.32 (Per 100)

Available from manufacturer.

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
B2017AL
Manufacturer
Cooper B-Line/Cable Tray
Manufacturer's Part Number
Description
BLTD 4" Alu Rigid Pipe Clamp
Eaton B-Line Series O.D. Pipe and Conduit Clamp, 4-1/2" O.D. Size, 5/16"-18 Hardware Size, Aluminum
Slang Terms

Suggest a New Term
Categories
Channel, Strut & Fittings - Channel & Strut Fittings Mark as Incorrect
Suggest a New Category
Classification
Beam, Ra, Edge, & Parallel Clamps
UNSPSC
39121311 - Electrical fittings
UPC/GTIN
781011601843 / 00781011601843
Weight per unit
0.66 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$35.19 (Each)
Carton
$35.19 (Each)
Stock Availability
Nacogdoches
0
All Stores
0
Resources
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Aluminum
Material, Color, and Finish
Finish
Aluminum
Dimensions and Weight
Size
4 in
Descriptions
Construction
TWO PIECE
Extra Long Description
B-LINE B2017AL 4"-RIGID CONDUIT CLA
Features
Eaton offers a wide variety of B-Line series pipe clamps and accessories used for the support and attachment of pipe to structural members.
Long Description
Eaton B-Line series O.D. pipe and conduit clamp, 4-1/2" O.D. size, 5/16"-18 hardware size, Aluminum
Product Type
4"-Rigid Conduit Clamp, 4", Alm
Special Features
Includes Combination Recess Hex Head Machine Screw and Square Nut
Additional Information
Dimensions
6.7030 IN X 1.2500 IN X 0.1015 IN
Manufacturer Information
Brand
Cooper B-Line/Cable Tray
Manufacturers Part Number
B2017AL
GTIN
00781011601843
UPC
781011601843
Taxonomies, Classifications, and Categories
Category Description
BEAM, RA, EDGE, & PARALLEL CLAMPS
Type
O.D. pipe and conduit clamp
Packaging
Weight per each
0.66
Carton
1
Uses, Certifications, and Standards
Application
Commercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - Other
Mounting
CHANNEL
Standard
Not Applicable
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 0

Location search:

Greater Nacogdoches Area

Location Stock Available

Distribution Centers

Location Stock Available

A-L

Location Stock Available

M-Z

Location Stock Available

* All prices subject to change.

Begin Live Chat