B35810SS4 - BLTF 10" SS4 2H Clevis U Clamp

Eaton

  • $159.07 (Each)
  • $159.07 (Each)

  • $1,590.67 (Per 10)

  • $15,906.70 (Per 100)

In-Stock: 50 available at other locations ( find a store with stock)

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
B35810SS4
Manufacturer
Eaton
Manufacturer's Part Number
B358-10SS4
Description
BLTF 10" SS4 2H Clevis U Clamp
Eaton B-Line Series Clevis Fitting, 10" H X 1.8750" L X 1.8750" W, Steel, Stainless Steel Type 304
Slang Terms
Strut channel
Suggest a New Term
Categories
Enhanced Commodity Codes - Boxes & Covers Mark as Incorrect
Suggest a New Category
Classification
Strut Channel
UNSPSC
30101804 - Steel channels
UPC/GTIN
782051490350 / 00782051490350
Weight per unit
1.333 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$159.07 (Each)
Carton
$159.07 (Each)
Standard Packaging
$1,590.67 (Per 10)
Stock Availability
New Orleans
0 (Find nearest stock)
Baton Rouge
0
All Stores
50
Resources
Images
 
 
B35810SS4 - Small Image
 
B35810SS4 - Large Image
Attachments
 
 
B35810SS4 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Descriptions
Description
BLTF 10" SS4 2H CLEVIS U CLAMP
Extra Long Description
B-LINE B358-10SS4 B358-10 SS4 CLVS
Features
B-Line series strut fitting complete the full line of our strut system and include many time and material saving solutions. These accessories are available in a variety of materials, finishes and configurations to work with B-Line series strut channel
Long Description
Eaton B-Line series clevis fitting, 10" H x 1.8750" L x 1.8750" W, Steel, Stainless steel type 304
Product Type
B358-10 SS4 CLVS Conn
Similar Brands
Unistrut
Also Known As...
Strut channel
Additional Information
Dimensions
1.8750 IN X 1.8750 IN X 10.0000 IN
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
B358-10SS4
GTIN
00782051490350
UPC
782051490350
Taxonomies, Classifications, and Categories
Category Description
STRUT CHANNEL
Type
Clevis fitting
Packaging
Weight per each
1.333
Carton
1
Package
10
Uses, Certifications, and Standards
Application
Generation - Renewable Energy - Alternative EnergyGeneration - Conventional Energy - Conventional EnergyInd Facilities & Factories - Industrial Facilities/Factories - OtherUtilityInd Facilities & Factories - Facility - OtherCommercial / Institutional Buildings / Structures - Commercial/Inst Bldg Strctures - AftermarketCommercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - OtherDatacenters - IT Space: Enterprise / Server Room / Network ClosetDatacenters - Dat
Standard
Not Applicable
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 50

Location search:

Greater Baton Rouge Area

Location Stock Available
Gonzales
50 View Store

Distribution Centers

Location Stock Available

A-L

Location Stock Available

M-Z

Location Stock Available

* All prices subject to change.

Begin Live Chat