B44414ZN - BLTF ZN PLT Rod SPRT 1/4"-20 THRD

Eaton

  • Special Order Item
  • $0.00 (Each)

  • $0.00 (Per 100)

Available from manufacturer.

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
B44414ZN
Manufacturer
Eaton
Manufacturer's Part Number
B444-1/4ZN
Description
BLTF ZN PLT Rod SPRT 1/4"-20 THRD
Eaton B-Line Series Rod Support, 1.3750" H X 3" L X 1.3750" W, Malleable Iron, 150 LBS Load Cap, 1/4"-20 Thread/Rod Size
Slang Terms

Suggest a New Term
Categories
Channel, Strut & Fittings - Channel & Strut Fittings Mark as Incorrect
Suggest a New Category
Classification
Beam, Ra, Edge, & Parallel Clamps
UNSPSC
39121311 - Electrical fittings
UPC/GTIN
781011553333 / 00781011553333
Weight per unit
0.24 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Stock Availability
Tyler
0
All Stores
0
Resources
Images
 
 
B44414ZN - Small Image
 
B44414ZN - Large Image
Attachments
 
 
B44414ZN - Specification Sheet
Other Links
 
 
B44414ZN - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Malleable Iron
Material, Color, and Finish
Finish
Zinc Plated
Dimensions and Weight
Size
3/4 in
Descriptions
Product Type
Rod SPT, 1/4"-20, ZN PLTD
extra long description
B-LINE B444-1/4ZN ROD SPT, 1/4"-20,
Features
Eaton's B-Line series beam clamps and accessories are designed for use with B-Line series strut channel, and provide many installation time-saving and labor-saving advantages.
Description
BLTF ZN PLT ROD SPRT 1/4"-20 THRD
Long Description
Eaton B-Line series rod support, 1.3750" H x 3" L x 1.3750" W, Malleable iron, 150 Lbs load cap, 1/4"-20 thread/rod size
Special Features
Includes 1/4 In-20 TPI Setscrew, 1-3/16 In Width X 1-3/8 In Depth, Load Capacity 150 Lb, Weight 24 Lb per 100
Additional Information
dimensions
3.0000 IN X 1.3750 IN X 1.3750 IN
Manufacturer Information
Brand
Cooper B-Line/Cable Tray
Manufacturers Part Number
B444-1/4ZN
GTIN
00781011553333
UPC
781011553333
Taxonomies, Classifications, and Categories
Category Description
BEAM, RA, EDGE, & PARALLEL CLAMPS
Type
Hardware and accessories
Packaging
Weight per each
0.24
Carton
1
Uses, Certifications, and Standards
standard
cULus Listed
Application
Residential Bldgs & Facilities - Residential Bldgs & Facilities - OtherGeneration - Conventional Energy - Conventional EnergyGeneration - Renewable Energy - Alternative EnergyDatacenters - IT Space: Enterprise / Server Room / Network ClosetCommercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - OtherWater and Wastewater Systems - Water and Wastewater Systems - OtherUtilityOther IT and Datacom - Other InfrastructuresDatacenters - Datacenters - OtherCommercial
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 0

Location search:

Greater Tyler Area

Location Stock Available

Distribution Centers

Location Stock Available

A-L

Location Stock Available

M-Z

Location Stock Available

* All prices subject to change.

Begin Live Chat