B52SH120GLV - BLTD 1-5/8X13/16X120" 12GA GLV 2"CNTR SLT CHNL

Eaton

  • $47.02 (Per 10 Feet)
  • $4.70 (Per Foot)

  • $47.02 (Per 10 Feet)

  • $470.22 (Per 100 Feet)

In-Stock: 220 available at other locations ( find a store with stock)

QTY:
Feet
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
B52SH120GLV
Manufacturer
Eaton
Manufacturer's Part Number
B52SH-120GLV
Description
BLTD 1-5/8X13/16X120" 12GA GLV 2"CNTR SLT CHNL
Eaton B-Line Series Strut Channel, 0.81" H X 120" L X 1.62" W, Steel, Pre-Galvanized, SH, 12 Gauge
Slang Terms

Suggest a New Term
Categories
Channel, Strut & Fittings - Channel & Strut Mark as Incorrect
Suggest a New Category
Classification
Strut Channel
UNSPSC
30101804 - Steel channels
UPC/GTIN
781011250300 / 00781011250300
Weight per unit
1.065 (lbs/each)
Price & Packaging
Minimum Order Quantity
10 Feet
Unit
$4.70 (Per Foot)
Carton
$47.02 (Per 10 Feet)
Stock Availability
Nacogdoches
0 Feet (Find nearest stock)
All Stores
220 Feet
Resources
Tech Bulletins
 
 
B52SH120GLV - Tech Bulletin
Other Links
 
 
B52SH120GLV - Other
 
B52SH120GLV - Other
Images
 
 
B52SH120GLV - Small Image
 
B52SH120GLV - Large Image
Attachments
 
 
B52SH120GLV - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Material, Color, and Finish
Finish
Pre-Galvanized
Material Composition
Cold Formed Low Carbon Steel
Material Standard
ASTM A653 SS
Dimensions and Weight
Depth
13/16 In
Length
10 ft
Width
1-5/8 in
Descriptions
Description
BLTD 1-5/8X13/16X120" 12GA GLV 2"CNTR SLT CHNL
Extra Long Description
BLN B52SH-120GLV CHNL, 13/16" X 1 5
Features
B-Line series strut channel systems made from structural-quality steel that help ensure structural integrity and strength. It comes in a wide range of protective finishes and is available in a full line of solid, slotted hole, long hole and other strut hole patterns.
Long Description
Eaton B-Line series strut channel, 0.81" H x 120" L x 1.62" W, Steel, Pre-galvanized, SH, 12 Gauge
Product Type
CHNL, 13/16" X 1 5/8", 9/16" X 1 1/8" S-Holes, 12 Ga, 120
Special Features
2 In Center Spacing
Additional Information
Dimensions
12.0000 IN X 1.6250 IN X 0.8130 IN
Gauge
12
Grade
33
Slot Size
1-1/8 In Length X 9/16 In Width
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
B52SH-120GLV
GTIN
00781011250300
UPC
781011250300
Taxonomies, Classifications, and Categories
Category Description
STRUT CHANNEL
Type
Strut channel
Availability
Minimum Qty
10
Packaging
Weight
1.19 Lb/Ft
Weight per foot
1.065
Carton
10
Uses, Certifications, and Standards
Application
Generation - Conventional Energy - Conventional EnergyCommercial / Institutional Buildings / Structures - Commercial/Inst Bldg Strctures - AftermarketUtilityResidential Bldgs & Facilities - Residential Bldgs & Facilities - OtherWater and Wastewater Systems - Water and Wastewater Systems - OtherInd Facilities & Factories - Industrial Facilities/Factories - OtherDatacenters - IT Space: Enterprise / Server Room / Network ClosetCommercial / Institutional Buildings / Structures - Commercial / Institutional Buil
Standard
Not Applicable
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 220 Feet

Location search:

Greater Nacogdoches Area

Location Stock Available

Distribution Centers

Location Stock Available

A-L

Location Stock Available

M-Z

Location Stock Available
Siloam Springs
220 View Store

* All prices subject to change.

Begin Live Chat