BA1230 - SPRG 30" Box Hanger

Eaton

  • $25.34 (Each)
  • $25.34 (Each)

  • $1,266.94 (Per 50)

  • $2,533.87 (Per 100)

In-Stock: 414 available at other locations ( find a store with stock)

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
BA1230
Manufacturer
Eaton
Manufacturer's Part Number
BA12-30
Description
SPRG 30" Box Hanger
Eaton B-Line Series Acoustical Tee and T-Bar Fasteners, Acoustical Tee, 1" Height, 1" Length, 1" Width, 0.41LBS, Box Hange 30" Span, Electrical Box T-Bar Fasteners, 20 LBS Load Capacity
Slang Terms

Suggest a New Term
Categories
Outlet Boxes, Covers & Hangers - Bar Hangers & Outlet Box Accy. Mark as Incorrect
Suggest a New Category
Classification
Box Support
UNSPSC
39121702 - Cable clips
UPC/GTIN
00781011180874 / 00781011180874
Weight per unit
0.0082 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$25.34 (Each)
Carton
$25.34 (Each)
Standard Packaging
$1,266.94 (Per 50)
Stock Availability
Gilbert
0 (Find nearest stock)
Phoenix
0
All Stores
414
Resources
Attachments
 
 
BA1230 - Specification Sheet
Other Links
 
 
BA1230 - Other
Images
 
 
BA1230 - Small Image
 
BA1230 - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Material, Color, and Finish
Finish
Zinc Phosphate
Descriptions
Description
SPRG 30" BOX HANGER
Extra Long Description
B-LINE BA12-30 ELECTRICAL BOX HANGE
Features
Eaton offers a wide variety of acoustical tee and t-bar fasteners designed to suspend or mount various electrical equipment.
Long Description
Eaton B-Line series acoustical tee and t-bar fasteners, Acoustical tee, 1" Height, 1" Length, 1" Width, 0.41lbs, Box hange 30" span, Electrical box T-bar fasteners, 20 lbs load capacity
Product Type
Electrical Box Hanger, 30" Span
Additional Information
Dimensions
1.0000 IN X 1.0000 IN X 1.0000 IN
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
BA12-30
GTIN
00781011180874
UPC
00781011180874
Taxonomies, Classifications, and Categories
Category Description
BOX SUPPORT
Type
T-bar fastener and spacers
Packaging
Weight per each
0.0082
Carton
1
Package
50
Uses, Certifications, and Standards
Application
Commercial / Institutional Buildings / Structures - Lighting and Lighting ControlsCommercial / Institutional Buildings / Structures - Commercial/Inst Bldg Strctures - AftermarketCommercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - Other
Standard
UL/cUL Listed
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 414

Location search:

Greater Phoenix Area

Location Stock Available

Distribution Centers

Location Stock Available
Springdale
200 View Store

M-Z

Location Stock Available

* All prices subject to change.

Begin Live Chat