BA19 - SPRG Susp FSTNR T-Bar Size 0.56" Stud Size: 0.25"

Cooper B-Line/Cable Tray

  • $4.61 (Each)
  • $4.61 (Each)

  • $460.52 (Per 100)

In-Stock: 200 available at other locations ( find a store with stock)

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
BA19
Manufacturer
Cooper B-Line/Cable Tray
Manufacturer's Part Number
BA1-9
Description
SPRG Susp FSTNR T-Bar Size 0.56" Stud Size: 0.25"
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Tools & Testers Mark as Incorrect
Suggest a New Category
Classification
Fasteners
UNSPSC
-
UPC/EAN/GTIN
782051255850
Weight per unit
0.08 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$4.61 (Each)
Carton
$460.52 (Per 100)
Stock Availability
Nacogdoches
0 (Find nearest stock)
All Stores
200
Resources
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Descriptions
Description
SPRG SUSP FSTNR T-BAR SIZE 0.56" STUD SIZE: 0.25"
Manufacturer Information
Brand
Cooper B-Line/Cable Tray
Manufacturers Part Number
BA1-9
Taxonomies, Classifications, and Categories
Category Description
FASTENERS
Packaging
Weight per each
0.08
Carton
100
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 200

Location search:

Greater Nacogdoches Area

Location Stock Available

Distribution Centers

Location Stock Available
Austin RDC
200 View Store

A-L

Location Stock Available

M-Z

Location Stock Available

* All prices subject to change.

Begin Live Chat