BFP22120 - BLTD 1-5/8X1-5/8X120" FG SLD CHNL

Eaton

  • $59.18 (Per Foot)
  • $59.18 (Per Foot)

  • $591.75 (Per 10 Feet)

  • $5,917.53 (Per 100 Feet)

In-Stock: 0 available locally (Fort Smith, AR) (change location)

QTY:
Feet
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
BFP22120
Manufacturer
Eaton
Manufacturer's Part Number
BFP22-120
Description
BLTD 1-5/8X1-5/8X120" FG SLD CHNL
Eaton B-Line Series Straight Section, 1.62" H X 120" L X 1.62" W, Polyester Resin
Slang Terms
Strut channel, Strut
Suggest a New Term
Categories
Channel, Strut & Fittings - Channel & Strut Mark as Incorrect
Suggest a New Category
Classification
Strut Channel
UNSPSC
30101818 - Fiberglass channel
UPC/GTIN
781011012571 / 00781011012571
Weight per unit
0.01 (lbs/each)
Price & Packaging
Minimum Order Quantity
Foot
Unit
$59.18 (Per Foot)
Carton
$59.18 (Per Foot)
Standard Packaging
$591.75 (Per 10 Feet)
Stock Availability
Fort Smith
0 Feet
Springdale
0 Feet
All Stores
0 Feet
Resources
Images
 
 
BFP22120 - Small Image
 
BFP22120 - Large Image
Attachments
 
 
BFP22120 - Specification Sheet
Tech Bulletins
 
 
BFP22120 - Tech Bulletin
Other Links
 
 
BFP22120 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Material, Color, and Finish
material standard
ASTM D-4385
Finish
Fiberglass
Color
Gray
material composition
Polyester Resin
Dimensions and Weight
Depth
1-5/8 In
Width
1-5/8 in
Length
10 ft
Descriptions
Description
BLTD 1-5/8X1-5/8X120" FG SLD CHNL
Product Type
1 5/8" X 1 5/8" Fiberglass CHNL, 120", Polyestlr Res"
Features
When specifications call for fire-retardant and/or corrosion-resistant materials, Eaton has an important solution in its B-Line series fiberglass strut system. Two fire-retardant (FR) resins, polyester and vinyl ester, each of which is ideal for corrosive environments.
extra long description
B-LINE BFP22-120 1 5/8" X 1 5/8" FI
Long Description
Eaton B-Line series straight section, 1.62" H x 120" L x 1.62" W, Polyester resin
similar brands
Unistrut
Also Known As...
Strut channel
Strut
Additional Information
dimensions
120.0000 IN X 1.6200 IN X 1.6200 IN
Manufacturer Information
Manufacturers Part Number
BFP22-120
Brand
Eaton
GTIN
00781011012571
UPC
781011012571
Taxonomies, Classifications, and Categories
Category Description
STRUT CHANNEL
Type
Straight Section
Packaging
Weight
0.63 Lb/Ft
Weight per foot
0.01
Carton
1
Package
10
Uses, Certifications, and Standards
standard
Not Applicable
Application
Other IT and Datacom - Other InfrastructuresCommercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - OtherDatacenters - IT Space: Enterprise / Server Room / Network ClosetResidential Bldgs & Facilities - Residential Bldgs & Facilities - OtherWater and Wastewater Systems - Water and Wastewater Systems - OtherGeneration - Renewable Energy - Alternative EnergyCommercial / Institutional Buildings / Structures - Commercial/Inst Bldg Strctures - AftermarketDatacente
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 0 Feet

Location search:

Greater Springdale Area

Location Stock Available

Distribution Centers

Location Stock Available

A-L

Location Stock Available

M-Z

Location Stock Available

* All prices subject to change.

Begin Live Chat