BG16F13 - SPRG 1" CNDT HNGR

Eaton

  • $3.57 (Each)
  • $3.57 (Each)

  • $357.34 (Per 100)
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
BG16F13
Manufacturer
Eaton
Manufacturer's Part Number
BG-16-F13
Description
SPRG 1" CNDT HNGR
Eaton B-Line Series Conduit Support Fasteners, Hangers, 1" Height, 1" Length, 1" Width, 0.065LBS, Conduit Size: 1", Guide-Rite Fastener, 100 LBS Load Capacity
Slang Terms

Suggest a New Term
Categories
Anchor and Fasteners - Anchors & Fasteners Mark as Incorrect
Suggest a New Category
Classification
Cable & Pipe Transits
UNSPSC
39121311 - Electrical fittings
UPC/GTIN
781011185909 / 00781011185909
Weight per unit
0.07 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$3.57 (Each)
Carton
$3.57 (Each)
Standard Packaging
$357.34 (Per 100)
Resources
Attachments
 
 
BG16F13 - Specification Sheet
Images
 
 
BG16F13 - Large Image
Other Links
 
 
BG16F13 - Other
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
Cold Rolled High Carbon Steel
Material, Color, and Finish
Finish
Zinc Phosphate
Color
Miscellaneous
Dimensions and Weight
Size
1 In Conduit
Descriptions
Description
SPRG 1" CNDT HNGR
Product Type
"Z" Purl" Hanger, 1" Conduit Size
extra long description
B-LINE BG-16-F13 "Z" PURL" HANGER,
Features
Designed for ease of installation, long service life and reliable performance, Eaton B-Line series conduit support fasteners provide the ideal choice for a wide range of applications.
Special Features
Static Load Capacity 25 Lb
Long Description
Eaton B-Line series conduit support fasteners, Hangers, 1" Height, 1" Length, 1" Width, 0.065lbs, Conduit size: 1", Guide-Rite fastener, 100 lbs load capacity
Additional Information
dimensions
1.0000 IN X 1.0000 IN X 1.0000 IN
Manufacturer Information
Manufacturers Part Number
BG-16-F13
Brand
Eaton
GTIN
00781011185909
UPC
781011185909
Taxonomies, Classifications, and Categories
Category Description
CABLE & PIPE TRANSITS
Type
Hanger
Packaging
Weight per each
0.07
Carton
1
Package
100
Uses, Certifications, and Standards
standard
UL/cUL Listed
Application
Commercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - OtherCommercial / Institutional Buildings / Structures - Commercial/Inst Bldg Strctures - Aftermarket
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat