BG16W6 - SPRG 1", 25-50LB CNDT to Rod FSTNR, 3/8-7/16 FLNG

Eaton

  • Special Order Item
  • $0.00 (Each)

  • $0.00 (Per 100)

Availability: Call for Availability

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
BG16W6
Manufacturer
Eaton
Manufacturer's Part Number
BG-16-W6
Description
SPRG 1", 25-50LB CNDT to Rod FSTNR, 3/8-7/16 FLNG
Eaton B-Line Series Conduit Support Fasteners, Conduit and Cable, 0.062LBS, Conduit Size: 1" Emt/Rigid, Guide-Rite Conduit to Rod Fasteners, .38" Min, .44" Max Mount Size, .38" Rod Size, 50 LBS Vertical, 25 LBS Horizontal Load
Slang Terms

Suggest a New Term
Categories
Anchor and Fasteners - Anchors & Fasteners Mark as Incorrect
Suggest a New Category
Classification
Cable & Pipe Transits
UNSPSC
39121702 - Cable clips
UPC/GTIN
781011955205 / 00781011955205
Weight per unit
0.062 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
BG16W6 - Small Image
 
BG16W6 - Large Image
Attachments
 
 
BG16W6 - Specification Sheet
Other Links
 
 
BG16W6 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Cold Rolled High Carbon Steel
Material, Color, and Finish
Finish
Zinc Phosphate
Descriptions
Long Description
Eaton B-Line series conduit support fasteners, Conduit and cable, 0.062lbs, Conduit size: 1" EMT/Rigid, Guide-Rite conduit to rod fasteners, .38" Min, .44" Max mount size, .38" rod size, 50 lbs vertical, 25 lbs horizontal load
Special Features
Conduit to rod fastener
Product Type
Conduit to Rod FS, Guide-Rite, 1" Conduit Size
Features
Designed for ease of installation, long service life and reliable performance, Eaton B-Line series conduit support fasteners provide the ideal choice for a wide range of applications.
extra long description
B-LINE BG-16-W6 CONDUIT TO ROD FS,
Description
SPRG 1",25-50LB CNDT TO ROD FSTNR,3/8-7/16 FLNG
Additional Information
dimensions
1.0000 IN X 1.0000 IN X 1.0000 IN
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
BG-16-W6
GTIN
00781011955205
UPC
781011955205
Taxonomies, Classifications, and Categories
Type
Conduit to rod fastener
Category Description
CABLE & PIPE TRANSITS
Packaging
Weight per each
0.062
Carton
1
Package
100
Uses, Certifications, and Standards
standard
UL/cUL Listed
Application
Commercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - OtherCommercial / Institutional Buildings / Structures - Commercial/Inst Bldg Strctures - Aftermarket
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat