BKB25063180K - SPRG 1/16"X180" Kwik-Wire, 1/4"-20 BLT Kit

Eaton

  • $23.18 (Each)
  • $23.18 (Each)

  • $92.72 (Per 4)

In-Stock: 100 available at other locations ( find a store with stock)

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
BKB25063180K
Manufacturer
Eaton
Manufacturer's Part Number
BKB25-063-180K
Description
SPRG 1/16"X180" Kwik-Wire, 1/4"-20 BLT Kit
Eaton B-Line Series Hanging System, Install Without Drilling Into Existing Structure, Kwikwire Accessory Features, Assembly Only, No More Sawing, Filing, Fixing Nuts, Bolt 14-20 Thread Termination, 1/16" Wire Max, 180" Wire Length
Slang Terms

Suggest a New Term
Categories
Anchor and Fasteners - Anchors & Fasteners Mark as Incorrect
Suggest a New Category
Classification
Anchors & Anchor Kits
UNSPSC
31151505 - Wire rope
UPC/GTIN
782051689662 / 00782051689662
Weight per unit
2.048 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$23.18 (Each)
Carton
$92.72 (Per 4)
Stock Availability
Nacogdoches
0 (Find nearest stock)
All Stores
100
Resources
Images
 
 
BKB25063180K - Small Image
 
BKB25063180K - Large Image
Other Links
 
 
BKB25063180K - Other
 
BKB25063180K - Other
Attachments
 
 
BKB25063180K - Specification Sheet
Brochures
 
 
BKB25063180K - Brochure
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Descriptions
Description
SPRG 1/16"X180" KWIK-WIRE, 1/4"-20 BLT KIT
Extra Long Description
B-LINE BKB25-063-180K KWIKWIRE ACCE
Features
Eaton's diverse array fasteners and hanging systems includes the B-Line series solutions a wide variety of electrical, mechanical and telecommunications suspension applications.
Long Description
Eaton B-Line series hanging system, Install without drilling into existing structure, KwikWire accessory features, Assembly only, no more sawing, filing, fixing nuts, Bolt 14-20 thread termination, 1/16" wire max, 180" wire length
Product Type
Kwikwire Accessory, Bolt Style SGL Type
Additional Information
Dimensions
X X 180.0000 IN
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
BKB25-063-180K
GTIN
00782051689662
UPC
782051689662
Taxonomies, Classifications, and Categories
Category Description
ANCHORS & ANCHOR KITS
Type
Bolt termination and kit
Packaging
Weight per each
2.048
Carton
4
Uses, Certifications, and Standards
Application
Commercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - OtherCommercial / Institutional Buildings / Structures - Commercial/Inst Bldg Strctures - Aftermarket
Standard
cULus Listed
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 100

Location search:

Greater Nacogdoches Area

Location Stock Available

Distribution Centers

Location Stock Available
Denver
100 View Store

A-L

Location Stock Available

M-Z

Location Stock Available

* All prices subject to change.

Begin Live Chat