BL1410SS4 - SPRG 3/4" 400LB SS4 Conduit Hanger

Eaton

  • $6.98 (Each)
  • $6.98 (Each)

  • $697.78 (Per 100)

In-Stock: 0 available locally (Nacogdoches, TX) (change location)
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
BL1410SS4
Manufacturer
Eaton
Manufacturer's Part Number
BL1410SS4
Description
SPRG 3/4" 400LB SS4 Conduit Hanger
Conduit Hanger, 1 In Trade Size, Zinc Plated, Rigid: 3/4 In;Emt: 3/4 In Cable Size, 400 LB Capacity, 0.0800 LB
Slang Terms

Suggest a New Term
Categories
Rigid Conduit Fittings - Rigid Conduit Fittings - Steel Mark as Incorrect
Suggest a New Category
Classification
Conduit Hangers/Stand Off Straps
UNSPSC
39121311 - Electrical fittings
UPC/GTIN
781011574970 / 00781011574970
Weight per unit
0.08 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$6.98 (Each)
Carton
$6.98 (Each)
Stock Availability
Nacogdoches
0 (Find nearest stock)
All Stores
340
Resources
Images
 
 
BL1410SS4 - Small Image
 
BL1410SS4 - Large Image
 
BL1410SS4 - Large Image
Specifications Sheets
 
 
BL1410SS4 - Specification Sheet
Attachments
 
 
BL1410SS4 - Specification Sheet
Other Links
 
 
BL1410SS4 - Other
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
Stainless Steel
Material, Color, and Finish
Finish
N/A
Dimensions and Weight
Size
3/4 In (EMT/Rigid)
Descriptions
Product Type
Conduit Hanger
Conduit Hanger With Bolt
Description
SPRG 3/4" 400LB SS4 CONDUIT HANGER
Long Description
Conduit Hanger, 1 in Trade Size, Zinc Plated, Rigid: 3/4 in;EMT: 3/4 in Cable Size, 400 lb Capacity, 0.0800 lb
Short Description
Conduit Hanger, 1 in, Zinc Plated
Special Features
Bolt and Thread
extra long description
B-LINE BL1410SS4 SSL CONDUIT HANGER
Features
Designed for ease of installation, long service life and reliable performance, Eaton B-Line series conduit support fasteners provide the ideal choice for a wide range of applications.
Additional Information
Color/Finish
Zinc Plated
Cable Size
Rigid: 3/4 in;EMT: 3/4 in
for use with
1/2 in thru 4 in Conduit
Standards Met
Ul Listed
package quantity
100 BX
Made in USA
yes
dimensions
1.0000 IN X 1.0000 IN X 1.0000 IN
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
BL1410SS4
GTIN
00781011574970
UPC
781011574970
Taxonomies, Classifications, and Categories
Category Description
CONDUIT HANGERS/STAND OFF STRAPS
Type
Hanger
Trade Size
Trade Size
1 in
Packaging
Weight
0.0800 lb
Weight per each
0.08
Carton
1
Uses, Certifications, and Standards
Capacity
400 lb
Application
Fasteners;Conduit Fasteners
standard
UL/cUL Listed
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 340

Location search:

Greater Nacogdoches Area

Location Stock Available

Distribution Centers

Location Stock Available
Texarkana
187 View Store

A-L

Location Stock Available
Gonzales
10 View Store
Hope
141 View Store

M-Z

Location Stock Available
Rogers
2 View Store

* All prices subject to change.

Begin Live Chat