BL200 - SPRG 2" CNDT/CBL Clamp

Eaton

  • $7.07 (Each)
  • $7.07 (Each)

  • $353.50 (Per 50)

In-Stock: 14 available at other locations ( find a store with stock)

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
BL200
Manufacturer
Eaton
Manufacturer's Part Number
BL200
Description
SPRG 2" CNDT/CBL Clamp
Eaton B-Line Series Strut Mounting Bracket, Conduit and Cable, 1" Height, 1" Length, 1" Width, 0.406LBS, Conduit Size: 2" Emt/Rigid, Conduit and Cable Clamps, 1.98" Max Mount Size, 2.576" Min, 200 LBS Load Capacity, Pre-Galvanized
Slang Terms

Suggest a New Term
Categories
Channel, Strut & Fittings - Channel & Strut Fittings Mark as Incorrect
Suggest a New Category
Classification
Beam, Ra, Edge, & Parallel Clamps
UNSPSC
39121705 - Cable clamp and staple
UPC/GTIN
799038601685 / 00799038601685
Weight per unit
0.406 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$7.07 (Each)
Standard Packaging
$353.50 (Per 50)
Stock Availability
Henderson
0 (Find nearest stock)
Nacogdoches
0
All Stores
14
Resources
Attachments
 
 
BL200 - Specification Sheet
Other Links
 
 
BL200 - Other
Images
 
 
BL200 - Small Image
 
BL200 - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Material, Color, and Finish
Color
GLV
Descriptions
Description
SPRG 2" CNDT/CBL CLAMP
Extra Long Description
B-LINE BL200 CONDUIT & CBL CLAMP, 2
Features
Eaton's B-Line series strut mounting brackets include a variety of strut clamps to help secure and support conduit and cables onto the channel
Long Description
Eaton B-Line series strut mounting bracket, Conduit and cable, 1" Height, 1" Length, 1" Width, 0.406lbs, Conduit size: 2" EMT/Rigid, Conduit and cable clamps, 1.98" Max mount size, 2.576" Min, 200 lbs load capacity, Pre-galvanized
Product Type
Conduit & CBL Clamp, 2" Emt & Rigid, G90
Additional Information
Dimensions
1.0000 IN X 1.0000 IN X 1.0000 IN
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
BL200
GTIN
00799038601685
UPC
799038601685
Taxonomies, Classifications, and Categories
Category Description
BEAM, RA, EDGE, & PARALLEL CLAMPS
Type
Conduit and cable clamp
Packaging
Weight per each
0.406
Carton
1
Package
50
Uses, Certifications, and Standards
Application
Commercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - OtherCommercial / Institutional Buildings / Structures - Commercial/Inst Bldg Strctures - Aftermarket
Standard
UL Listed,CE
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 14

Location search:

Greater Nacogdoches Area

Location Stock Available

Distribution Centers

Location Stock Available
Phoenix
14 View Store

A-L

Location Stock Available

M-Z

Location Stock Available

* All prices subject to change.

Begin Live Chat