BL300 - SPRG 3" CNDT/CBL Clamp

Eaton

  • $10.17 (Each)
  • $10.17 (Each)

  • $254.25 (Per 25)

In-Stock: 15 available at other locations ( find a store with stock)

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
BL300
Manufacturer
Eaton
Manufacturer's Part Number
BL300
Description
SPRG 3" CNDT/CBL Clamp
Eaton B-Line Series Strut Mounting Bracket, Conduit and Cable, 1" Height, 1" Length, 1" Width, 0.517LBS, Conduit Size: 3" Emt/Rigid, Conduit and Cable Clamps, 3.06" Max Mount Size, 3.626" Min, 350 LBS Load Capacity, Pre-Galvanized
Slang Terms

Suggest a New Term
Categories
Channel, Strut & Fittings - Channel & Strut Fittings Mark as Incorrect
Suggest a New Category
Classification
Beam, Ra, Edge, & Parallel Clamps
UNSPSC
39121705 - Cable clamp and staple
UPC/GTIN
799038601708 / 00799038601708
Weight per unit
0.517 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$10.17 (Each)
Standard Packaging
$254.25 (Per 25)
Stock Availability
Waxahachie
0 (Find nearest stock)
DFW RDC
0
All Stores
15
Resources
Attachments
 
 
BL300 - Specification Sheet
Other Links
 
 
BL300 - Other
Images
 
 
BL300 - Small Image
 
BL300 - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Material, Color, and Finish
Color
GLV
Descriptions
Description
SPRG 3" CNDT/CBL CLAMP
Extra Long Description
B-LINE BL300 CONDUIT & CBL CLAMP, 3
Features
Eaton's B-Line series strut mounting brackets include a variety of strut clamps to help secure and support conduit and cables onto the channel
Long Description
Eaton B-Line series strut mounting bracket, Conduit and cable, 1" Height, 1" Length, 1" Width, 0.517lbs, Conduit size: 3" EMT/Rigid, Conduit and cable clamps, 3.06" Max mount size, 3.626" Min, 350 lbs load capacity, Pre-galvanized
Product Type
Conduit & CBL Clamp, 3" Emt & Rigid, G90
Additional Information
Dimensions
1.0000 IN X 1.0000 IN X 1.0000 IN
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
BL300
GTIN
00799038601708
UPC
799038601708
Taxonomies, Classifications, and Categories
Category Description
BEAM, RA, EDGE, & PARALLEL CLAMPS
Type
Conduit and cable clamp
Packaging
Weight per each
0.517
Carton
1
Package
25
Uses, Certifications, and Standards
Application
Commercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - OtherCommercial / Institutional Buildings / Structures - Commercial/Inst Bldg Strctures - Aftermarket
Standard
CE,UL Listed
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 15

Location search:

Greater DFW RDC Area

Location Stock Available

Distribution Centers

Location Stock Available

A-L

Location Stock Available

M-Z

Location Stock Available
Tucson
15 View Store

* All prices subject to change.

Begin Live Chat