C22SH240GLV - BLTD 1-5/8X1-5/8X240 SLTD CHNL

Eaton

  • $62.10 (Per 20)
  • $3.11 (Each)

  • $62.10 (Per 20)

  • $310.50 (Per 100)

In-Stock: 1,240 available at other locations ( find a store with stock)

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
C22SH240GLV
Manufacturer
Eaton
Manufacturer's Part Number
C22SH-240GLV
Description
BLTD 1-5/8X1-5/8X240 SLTD CHNL
Eaton B-Line Series Strut Channel, 1.62" Channel Height, 240" Channel Length, 1.62" Channel Width, Steel, SH Hole Pattern, Pre-Galvanized
Slang Terms
Strut channel, Strut
Suggest a New Term
Categories
Enhanced Commodity Codes - Boxes & Covers Mark as Incorrect
Suggest a New Category
Classification
Strut Channel
UNSPSC
N/A
UPC/GTIN
799038503279 / 00799038503279
Weight per unit
1.34 (lbs/each)
Price & Packaging
Minimum Order Quantity
20
Unit
$3.11 (Each)
Carton
$62.10 (Per 20)
Stock Availability
Athens
0 (Find nearest stock)
Tyler
0
All Stores
1,240
Resources
Images
 
 
C22SH240GLV - Small Image
 
C22SH240GLV - Large Image
Tech Bulletins
 
 
C22SH240GLV - Tech Bulletin
Other Links
 
 
C22SH240GLV - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Descriptions
Description
BLTD 1-5/8X1-5/8X240 SLTD CHNL
Product Type
C22SH-240 GLV
extra long description
B-LINE C22SH-240GLV C22SH-240 GLV
Features
B-Line series strut channel systems made from structural-quality steel that help ensure structural integrity and strength. It comes in a wide range of protective finishes and is available in a full line of solid, slotted hole, long hole and other strut hole patterns.
Long Description
Eaton B-Line series strut channel, 1.62" channel height, 240" channel length, 1.62" channel width, Steel, SH hole pattern, Pre-galvanized
similar brands
Unistrut
Also Known As...
Strut channel
Strut
Additional Information
dimensions
240.0000 IN X 1.6200 IN X 1.6200 IN
Manufacturer Information
Manufacturers Part Number
C22SH-240GLV
Brand
Eaton
GTIN
00799038503279
UPC
799038503279
Taxonomies, Classifications, and Categories
Category Description
STRUT CHANNEL
Type
Strut channel
Availability
minimum qty
20
Packaging
Weight per each
1.34
Carton
20
Uses, Certifications, and Standards
Application
Commercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - OtherWater and Wastewater Systems - Water and Wastewater Systems - OtherDatacenters - Datacenters - OtherInd Facilities & Factories - Industrial Facilities/Factories - OtherUtilityDatacenters - IT Space: Enterprise / Server Room / Network ClosetGeneration - Conventional Energy - Conventional EnergyResidential Bldgs & Facilities - Residential Bldgs & Facilities - OtherOther IT and Datacom - Other Infrastr
standard
Not Applicable
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 1,240

Location search:

Greater Tyler Area

Location Stock Available

Distribution Centers

Location Stock Available
Phoenix
1,000 View Store

A-L

Location Stock Available

M-Z

Location Stock Available
Tucson
240 View Store

* All prices subject to change.

Begin Live Chat