CNP16 - PHGR 4X4" Cork & Ribbed Neoprene Vibe Pad

Eaton

  • $82.00 (Each)
  • $82.00 (Each)

  • $1,968.00 (Per 24)

In-Stock: 48 available at other locations ( find a store with stock)

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
CNP16
Manufacturer
Eaton
Manufacturer's Part Number
CNP-16
Description
PHGR 4X4" Cork & Ribbed Neoprene Vibe Pad
Eaton B-Line Series Ribbed Neoprene Steel Vibration Pad, Air Conditioner, Cooling Towers, Compressors, Fans, 3/16" Deflection, 3200 LBS Load Cap, Oil-Resistant Neoprene, Non-Skid, CNNK Type-Cork, Ribbed Neoprene and Steel Vibration Pad
Slang Terms

Suggest a New Term
Category
Unassigned
Classification
N/A
UNSPSC
39121311 - Electrical fittings
UPC/GTIN
781011014148 / 00781011014148
Weight per unit
0.28 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$82.00 (Each)
Standard Packaging
$1,968.00 (Per 24)
Stock Availability
Gilbert
0 (Find nearest stock)
Phoenix
0
All Stores
48
Resources
Attachments
 
 
CNP16 - Specification Sheet
Other Links
 
 
CNP16 - Other
 
CNP16 - Other
Images
 
 
CNP16 - Small Image
 
CNP16 - Large Image
Brochures
 
 
CNP16 - Brochure
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Oil-Resistant Neoprene
Material, Color, and Finish
Finish
PLAIN (NO FINISH)
Dimensions and Weight
Size
4 In Length X 4 In Width
Descriptions
Description
PHGR 4X4" CORK & RIBBED NEOPRENE VIBE PAD
Extra Long Description
B-LINE CNP-16 CORK/RIBBED NEOPRENE
Features
Vibration isolation pads have a variety of industrial and non-industrial applications to help reduce shock and noise.
Long Description
Eaton B-Line series ribbed neoprene steel vibration pad, Air conditioner, cooling towers, compressors, fans, 3/16" deflection, 3200 lbs load cap, Oil-resistant neoprene, Non-skid, CNNK type-cork, ribbed neoprene and steel vibration pad
Product Type
Cork/Ribbed Neoprene Pad, 4" X 4"
Special Features
Thickness 1 In, Deflection 3/16 In, Load Capacity 800 Lb, Weight 0.28 Lb
Additional Information
Dimensions
4.0000 IN X 4.0000 IN X 1.0000 IN
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
CNP-16
GTIN
00781011014148
UPC
781011014148
Taxonomies, Classifications, and Categories
Category Description
Fuses & Fuse Accessories
Type
Ribbed neoprene steel vibration pad
Packaging
Weight per each
0.28
Carton
1
Package
24
Uses, Certifications, and Standards
Application
Generation - Renewable Energy - Alternative EnergyGeneration - Conventional Energy - Conventional EnergyResidential Bldgs & Facilities - Residential Bldgs & Facilities - OtherWater and Wastewater Systems - Water and Wastewater Systems - OtherUtilityInd Facilities & Factories - Industrial Facilities/Factories - OtherInd Facilities & Factories - Facility - OtherDatacenters - Datacenters - OtherDatacenters - IT Space: Enterprise / Server Room / Network ClosetOther IT and Datacom - Other InfrastructuresCommerc
Standard
Not Applicable
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 48

Location search:

Greater Phoenix Area

Location Stock Available

Distribution Centers

Location Stock Available
Tampa
48 View Store

A-L

Location Stock Available

M-Z

Location Stock Available

* All prices subject to change.

Begin Live Chat