FT2X12X10ELG - CBTC 2X12X120" Elg Flxtry STRT SCTN

Eaton

  • $589.69 (Each)
  • $589.69 (Each)

Available from manufacturer.

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
FT2X12X10ELG
Manufacturer
Eaton
Manufacturer's Part Number
FT2X12X10ELG
Description
CBTC 2X12X120" Elg Flxtry STRT SCTN
Eaton B-Line Series Flextray 2" Deep Straight Section, Electroplated Zinc Galvanized, Steel, 12.2" Actual Area Inside Tray, 2"Deep Flex Tray
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Tools & Testers Mark as Incorrect
Suggest a New Category
Classification
Wire Duct and Covers
UNSPSC
39131703 - Cable ladder
UPC/GTIN
662516301400 / 00662516301400
Weight per unit
14.3 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$589.69 (Each)
Stock Availability
Nacogdoches
0
All Stores
0
Resources
Attachments
 
 
FT2X12X10ELG - Specification Sheet
Other Links
 
 
FT2X12X10ELG - Other
 
FT2X12X10ELG - Other
Images
 
 
FT2X12X10ELG - Small Image
 
FT2X12X10ELG - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Material, Color, and Finish
Finish
Zinc Plated
Descriptions
Description
CBTC 2X12X120" ELG FLXTRY STRT SCTN
Extra Long Description
B-LINE FT2X12X10ELG 2HX12WX10' ELG
Features
Eaton's B-Line series Flextray basket tray features a full portfolio of straight sections, fittings and accessories to support your commercial cable management and low voltage, data and communication cable pathways. Includes a full range of straight sections, that can be cut and bent on the job-site, and multiple accessories for installation flexibility.
Long Description
Eaton B-Line series Flextray 2" deep straight section, Electroplated zinc galvanized, Steel, 12.2" actual area inside tray, 2"deep flex tray
Product Type
2HX12WX10' Elg
Additional Information
Dimensions
118.3120 IN X 12.0000 IN X 2.3800 IN
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
FT2X12X10ELG
GTIN
00662516301400
UPC
662516301400
Taxonomies, Classifications, and Categories
Category Description
WIRE DUCT AND COVERS
Type
2" deep straight section
Packaging
Weight per each
14.3
Carton
1
Uses, Certifications, and Standards
Application
Data Intensive Industries and Information Technologies - Communications and TelecomGeneration - Renewable Energy - SolarCommercial / Institutional Buildings / Structures - Commercial/Inst Bldg Strctures - AftermarketData Intensive Industries and Information TechnologiesUtilityCommercial / Institutional Buildings / Structures - Lighting and Lighting ControlsCommercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - OtherCommercial / Institutional Buildings / Stru
Standard
CE,CSA,UL Classified
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 0

Location search:

Greater Nacogdoches Area

Location Stock Available

Distribution Centers

Location Stock Available

A-L

Location Stock Available

M-Z

Location Stock Available

* All prices subject to change.

Begin Live Chat