FT2X6X10ELG - CBTC 2X6X120" Eltro GLV Flxtry STRT SCTN

Eaton

  • $715.98 (Each)
  • $715.98 (Each)

Available from manufacturer.

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
FT2X6X10ELG
Manufacturer
Eaton
Manufacturer's Part Number
FT2X6X10 ELG
Description
CBTC 2X6X120" Eltro GLV Flxtry STRT SCTN
Eaton B-Line Series Flextray 2" Deep Straight Section, Electroplated Zinc Galvanized, Steel, 12.1" Actual Area Inside Tray, 2"Deep Flex Tray
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Wiring Devices Mark as Incorrect
Suggest a New Category
Classification
Ducts, Raceways, Runways, Trays
UNSPSC
39131703 - Cable ladder
UPC/GTIN
662516301387 / 00662516301387
Weight per unit
9.7 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$715.98 (Each)
Stock Availability
Nacogdoches
0
All Stores
0
Resources
Images
 
 
FT2X6X10ELG - Small Image
 
FT2X6X10ELG - Large Image
Attachments
 
 
FT2X6X10ELG - Specification Sheet
Other Links
 
 
FT2X6X10ELG - Other
 
FT2X6X10ELG - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Material, Color, and Finish
Finish
Zinc Plated
Descriptions
Description
CBTC 2X6X120" ELTRO GLV FLXTRY STRT SCTN
Extra Long Description
B-LINE FT2X6X10 ELG 2HX6WX10' ELG
Features
Eaton's B-Line series Flextray basket tray features a full portfolio of straight sections, fittings and accessories to support your commercial cable management and low voltage, data and communication cable pathways. Includes a full range of straight sections, that can be cut and bent on the job-site, and multiple accessories for installation flexibility.
Long Description
Eaton B-Line series Flextray 2" deep straight section, Electroplated zinc galvanized, Steel, 12.1" actual area inside tray, 2"deep flex tray
Product Type
2HX6WX10' Elg
Additional Information
Dimensions
118.3120 IN X 6.0000 IN X 2.3800 IN
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
FT2X6X10 ELG
GTIN
00662516301387
UPC
662516301387
Taxonomies, Classifications, and Categories
Type
2" deep straight section
Packaging
Weight per each
9.7
Carton
1
Uses, Certifications, and Standards
Application
Generation - Renewable Energy - SolarCommercial / Institutional Buildings / Structures - Building Automation and MonitoringCommercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - OtherUtilityCommercial / Institutional Buildings / Structures - Power Distribution and ControlsCommercial / Institutional Buildings / Structures - Lighting and Lighting ControlsCommercial / Institutional Buildings / Structures - Commercial/Inst Bldg Strctures - AftermarketData Intens
Standard
UL Classified,CSA
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 0

Location search:

Greater Nacogdoches Area

Location Stock Available

Distribution Centers

Location Stock Available

A-L

Location Stock Available

M-Z

Location Stock Available

* All prices subject to change.

Begin Live Chat