KR4A091890V024 - CBTC 4X18 90D 24R Al Kwikrail VRT Os Bend

Eaton

  • $1259.78 (Each)
  • $1,259.78 (Each)

In-Stock: 8 available at other locations ( find a store with stock)

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
KR4A091890V024
Manufacturer
Eaton
Manufacturer's Part Number
KR4A09-18-90VO24
Description
CBTC 4X18 90D 24R Al Kwikrail VRT Os Bend
Eaton B-Line Series Kwikrail Cable Tray, Horizontal Bend Fitting, 4" Height, Aluminum, 9" Rung Spacing, 18" Width, 90-Degree Angle, 24" Radius
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Tools & Testers Mark as Incorrect
Suggest a New Category
Classification
Wire Duct and Covers
UNSPSC
39131703 - Cable ladder
UPC/GTIN
799038838951 / 00799038838951
Weight per unit
6.273 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$1,259.78 (Each)
Stock Availability
Nacogdoches
0 (Find nearest stock)
All Stores
8
Resources
Images
 
 
KR4A091890V024 - Small Image
 
KR4A091890V024 - Large Image
 
KR4A091890V024 - Large Image
Attachments
 
 
KR4A091890V024 - Specification Sheet
Brochures
 
 
KR4A091890V024 - Brochure
Other Links
 
 
KR4A091890V024 - Other
 
KR4A091890V024 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Descriptions
Description
CBTC 4X18 90D 24R AL KWIKRAIL VRT OS BEND
Extra Long Description
B-LINE KR4A09-18-90VO24 KR4A09-18-9
Features
NEMA class 12A and 12B, the KwikRail cable tray system is ideal for cable management in commercial buildings, light industrial buildings, data centers, hospitals, healthcare facilities, university buildings, government buildings and multi-tenant buildings.
Long Description
Eaton B-Line series KwikRail cable tray, horizontal bend fitting, 4" height, Aluminum, 9" rung spacing, 18" width, 90-degree angle, 24" radius
Product Type
KR4A09-18-90VO24 Kwikrail Fitting
Additional Information
Dimensions
0.0010 IN X 18.0000 IN X 3.8600 IN
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
KR4A09-18-90VO24
GTIN
00799038838951
UPC
799038838951
Taxonomies, Classifications, and Categories
Category Description
WIRE DUCT AND COVERS
Type
Cable tray system
Packaging
Weight per each
6.273
Carton
1
Uses, Certifications, and Standards
Application
Commercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - OtherData Intensive Industries and Information TechnologiesInd Facilities & Factories - Industrial Facilities/Factories - Other
Standard
UL/CSA,Not Applicable
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 8

Location search:

Greater Nacogdoches Area

Location Stock Available

Distribution Centers

Location Stock Available
DFW RDC
8 View Store

A-L

Location Stock Available

M-Z

Location Stock Available

* All prices subject to change.

Begin Live Chat