KR4A0924HT24 - CBTC 4X24" 24R Al Kwikrail HZ Tee

Eaton

  • $2274.00 (Each)
  • $2,274.00 (Each)

In-Stock: 6 available at other locations ( find a store with stock)

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
KR4A0924HT24
Manufacturer
Eaton
Manufacturer's Part Number
KR4A09-24-HT24
Description
CBTC 4X24" 24R Al Kwikrail HZ Tee
Eaton B-Line Series Kwikrail Cable Tray, Horiztontal Tee Fitting, 4" Height, Aluminum, 9" Rung Spacing, 24" Width, 24" Radius
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Tools & Testers Mark as Incorrect
Suggest a New Category
Classification
Wire Duct and Covers
UNSPSC
39131703 - Cable ladder
UPC/GTIN
799038837671 / 00799038837671
Weight per unit
12.858 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$2,274.00 (Each)
Stock Availability
Nacogdoches
0 (Find nearest stock)
All Stores
6
Resources
Brochures
 
 
KR4A0924HT24 - Brochure
Images
 
 
KR4A0924HT24 - Small Image
 
KR4A0924HT24 - Large Image
 
KR4A0924HT24 - Large Image
Attachments
 
 
KR4A0924HT24 - Specification Sheet
Other Links
 
 
KR4A0924HT24 - Other
 
KR4A0924HT24 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Descriptions
Description
CBTC 4X24" 24R AL KWIKRAIL HZ TEE
Extra Long Description
B-LINE KR4A09-24-HT24 KR4A09-24-HT2
Features
NEMA class 12A and 12B, the KwikRail cable tray system is ideal for cable management in commercial buildings, light industrial buildings, data centers, hospitals, healthcare facilities, university buildings, government buildings and multi-tenant buildings.
Long Description
Eaton B-Line series KwikRail cable tray, horiztontal tee fitting, 4" height, Aluminum, 9" rung spacing, 24" width, 24" radius
Product Type
KR4A09-24-HT24 Kwikrail Fitting
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
KR4A09-24-HT24
GTIN
00799038837671
UPC
799038837671
Taxonomies, Classifications, and Categories
Category Description
WIRE DUCT AND COVERS
Packaging
Weight per each
12.858
Carton
1
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 6

Location search:

Greater Nacogdoches Area

Location Stock Available

Distribution Centers

Location Stock Available
DFW RDC
6 View Store

A-L

Location Stock Available

M-Z

Location Stock Available

* All prices subject to change.

Begin Live Chat