KR4AVSP - CBTC 4" Al VRT Adj Splice PLT PR

Eaton

  • $404.42 (Each)
  • $404.42 (Each)

In-Stock: 3 available at other locations ( find a store with stock)

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
KR4AVSP
Manufacturer
Eaton
Manufacturer's Part Number
KR4A-VSP
Description
CBTC 4" Al VRT Adj Splice PLT PR
Eaton'S B-Line Series Kwikrail Cable Tray System, Vertical Adjustable Splice Plates, Aluminum, For Use With KRA4A and KRB4B Series Tray.
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Tools & Testers Mark as Incorrect
Suggest a New Category
Classification
Wire Duct and Covers
UNSPSC
39131703 - Cable ladder
UPC/GTIN
799038829218 / 00799038829218
Weight per unit
0.852 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$404.42 (Each)
Stock Availability
Denton
0 (Find nearest stock)
DFW RDC
3
All Stores
3
Resources
Images
 
 
KR4AVSP - Small Image
 
KR4AVSP - Large Image
 
KR4AVSP - Large Image
Attachments
 
 
KR4AVSP - Specification Sheet
Brochures
 
 
KR4AVSP - Brochure
Other Links
 
 
KR4AVSP - Other
 
KR4AVSP - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Descriptions
Description
CBTC 4" AL VRT ADJ SPLICE PLT PR
Extra Long Description
B-LINE KR4A-VSP KR4A-VSP KWIKRAIL A
Features
NEMA class 12A and 12B, the KwikRail cable tray system is ideal for cable management in commercial buildings, light industrial buildings, data centers, hospitals, healthcare facilities, university buildings, government buildings and multi-tenant buildings.
Long Description
Eaton's B-Line series KwikRail cable tray system, vertical adjustable splice plates, aluminum, for use with KRA4A and KRB4B series tray.
Product Type
KR4A-VSP Kwikrail Accessory
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
KR4A-VSP
GTIN
00799038829218
UPC
799038829218
Taxonomies, Classifications, and Categories
Category Description
WIRE DUCT AND COVERS
Packaging
Weight per each
0.852
Carton
1
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 3

Location search:

Greater DFW RDC Area

Location Stock Available
DFW RDC
3 View Store

Distribution Centers

Location Stock Available

A-L

Location Stock Available

M-Z

Location Stock Available

* All prices subject to change.

Begin Live Chat