KRB4A0924144 - CBTC 4X24X144 Al STRT Kwikrail LDR 9"RNG

Eaton

  • $1752.96 (Each)
  • $1,752.96 (Each)

In-Stock: 233 available at other locations ( find a store with stock)

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
KRB4A0924144
Manufacturer
Eaton
Manufacturer's Part Number
KRB4A09-24-144
Description
CBTC 4X24X144 Al STRT Kwikrail LDR 9"RNG
Eaton B-Line Series Kwikrail Cable Tray System, Straight Section, Nema Class B, 4" Height, Aluminum Material, 9" Rung Spacing, 24" Width, 12 FT. Length
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Tools & Testers Mark as Incorrect
Suggest a New Category
Classification
Wire Duct and Covers
UNSPSC
39131703 - Cable ladder
UPC/GTIN
799038835110 / 00799038835110
Weight per unit
17.464 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$1,752.96 (Each)
Stock Availability
Nacogdoches
0 (Find nearest stock)
All Stores
233
Resources
Images
 
 
KRB4A0924144 - Small Image
 
KRB4A0924144 - Large Image
 
KRB4A0924144 - Large Image
Brochures
 
 
KRB4A0924144 - Brochure
Other Links
 
 
KRB4A0924144 - Other
 
KRB4A0924144 - Other
Attachments
 
 
KRB4A0924144 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Descriptions
Description
CBTC 4X24X144 AL STRT KWIKRAIL LDR 9"RNG
Extra Long Description
B-LINE KRB4A09-24-144 KRB4A09-24-14
Features
NEMA class 12A and 12B, the KwikRail cable tray system is ideal for cable management in commercial buildings, light industrial buildings, data centers, hospitals, healthcare facilities, university buildings, government buildings and multi-tenant buildings.
Long Description
Eaton B-Line series KwikRail cable tray system, straight section, NEMA Class B, 4" height, Aluminum material, 9" rung spacing, 24" width, 12 ft. length
Product Type
KRB4A09-24-144 Kwikrail Straight Section
Additional Information
Dimensions
144.0000 IN X 24.0000 IN X 3.8830 IN
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
KRB4A09-24-144
GTIN
00799038835110
UPC
799038835110
Taxonomies, Classifications, and Categories
Category Description
WIRE DUCT AND COVERS
Type
Cable tray system
Packaging
Weight per each
17.464
Carton
1
Uses, Certifications, and Standards
Application
Commercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - OtherData Intensive Industries and Information TechnologiesInd Facilities & Factories - Industrial Facilities/Factories - Other
Standard
CSA,UL Classified,Not Applicable
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 233

Location search:

Greater Nacogdoches Area

Location Stock Available

Distribution Centers

Location Stock Available
DFW RDC
220 View Store

A-L

Location Stock Available

M-Z

Location Stock Available
North Fort Worth
13 View Store

* All prices subject to change.

Begin Live Chat