N1412P - Encl 12-1/4X10-1/4 FLT BK PNL For 14X12

Eaton

  • $27.50 (Each)
  • $27.50 (Each)

Available from manufacturer.

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
N1412P
Manufacturer
Eaton
Manufacturer's Part Number
N1412P
Description
Encl 12-1/4X10-1/4 FLT BK PNL For 14X12
Eaton B-Line Series Panel Enclosure, Nema 1, Ansi 61 Gray Painted, Houses Electrical Controls and Instruments, Steel, Type 1 Small, Optional, Panel Enclosures, Type 1 Locking Enclosure With Perforated Panel
Slang Terms

Suggest a New Term
Categories
Enclosure, Cabinet & Way Gener - Enclosure General Accessories Mark as Incorrect
Suggest a New Category
Classification
Steel Junction Boxes
UNSPSC
39121321 - Electrical Box Hardware and Accessories
UPC/GTIN
782051376999 / 00782051376999
Weight per unit
2.55 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$27.50 (Each)
Stock Availability
Nacogdoches
0
All Stores
0
Resources
Images
 
 
N1412P - Small Image
 
N1412P - Large Image
Other Links
 
 
N1412P - Other
Attachments
 
 
N1412P - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Steel
Dimensions and Weight
Size
10.25 In Width X 12.25 In Height
Descriptions
Description
ENCL 12-1/4X10-1/4 FLT BK PNL FOR 14X12
Extra Long Description
BLN N1412P PNL, WHT STL ENC, 14X12
Features
Eaton offers numerous panel options that mount inside B-Line series enclosures. Mounting panels provide a surface to mount various electrical components within the enclosure.
Long Description
Eaton B-Line series panel enclosure, NEMA 1, ANSI 61 gray painted, Houses electrical controls and instruments, Steel, Type 1 small, Optional, Panel enclosures, Type 1 locking enclosure with perforated panel
Product Type
PNL, WHT STL Enc, 14X12
Special Features
Hole Diameter 0.25 In
Additional Information
Dimensions
10.2500 IN X 0.0630 IN X 12.2500 IN
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
N1412P
GTIN
00782051376999
UPC
782051376999
Taxonomies, Classifications, and Categories
Category Description
STEEL JUNCTION BOXES
Type
Panels and Panel Accessories
Packaging
Weight per each
2.55
Carton
1
Uses, Certifications, and Standards
Application
Commercial / Institutional Buildings / Structures - Power Distribution and ControlsInd Facilities & Factories - Facility: Lighting and Lighting ControlsInd Facilities & Factories - Facility: Critical PowerInd Facilities & Factories - Facility: Power Distribution and ControlInd Facilities & Factories - Facility: Automation and MonitoringCommercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - OtherInd Facilities & Factories - Industrial Facilities/Factories - O
Standard
NEMA,CSA C22.2.,UL Listed,Not Applicable
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 0

Location search:

Greater Nacogdoches Area

Location Stock Available

Distribution Centers

Location Stock Available

A-L

Location Stock Available

M-Z

Location Stock Available

* All prices subject to change.

Begin Live Chat